Shop All Straight Blade Connectors
Ac Works
NEMA 5-15/20R 15/ 20A 125V Household Female Connector with UL, C-UL Approval
Mfr # AS520R
Zoro # G710113042
product price: $15.55
/ea
$15.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125V
- NEMA Receptacle Configuration NEMA 5-20R
- Amps 20 A
- Color Black
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # AS520R
- Zoro # G710113042
- UPC # 819145023252
- Country of Origin Taiwan, Province of China
- Category Straight Blade Connectors
Details
Voltage | 125V |
NEMA Receptacle Configuration | NEMA 5-20R |
Amps | 20 A |
Color | Black |
Material | Nylon |
Weight | 0.3 lb |
Standards | cULus |
Wattage | 2500W |
Male/Female | Female |
Description
This AC WORKS brand, solid industrial grade wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA 5-15R and 5-20R a 15/20 Amp, 125 Volt Household female Connector. This product features a strain relief structure compatible with SJT, SJO, SOO, STW, 12/3, 14/3, 16/3, and 18/3 cable specifications.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Contactor, Type L, multipole lighting, power pole, 30A, 2 pole, 2 normally open contacts, 600V, left side mount (8903L3L)
- ANCOR Heavy Duty Lugs - 6 Gauge Wire - 5/16" Post - 100-Pack (244245)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 3/8" Inside Diameter - 200' Length - White (HS363-S200-WHITE)
- SQUARE D Circuit breaker enclosure, PowerPacT P, 250A to 1200A, 2 and 3 pole, NEMA 12/3R, without knockouts (P1200AWK)
- AC WORKS NEMA 5-20 20A 125V All Angles Household Female Connector with UL, C-UL Approval (ASE520R)
- AC WORKS NEMA 5-15R 15A 125V Household Outlet with Power Indicator UL, C-UL Approval (AS515RL)
- AC WORKS 30 Amp RV Travel Trailer NEMA TT-30R DIY Assembly Replacement Female Connector (ASTT30R)
- AC WORKS NEMA 5-15R 15A 125V Clamp Style Square Household Female Connector with UL, C-UL Approval in Black (ASQ515R-BK)
- AC WORKS NEMA 6-15/20R 15/ 20A 250V Female Connector with UL, C-UL Approval (AS620R)
- LEVITON Straight Blade Connector, 20 Amp (8319-C)
- LEVITON Straight Blade Connector, 15A, 5-15R (5259-VY)
- Ac Works Straight Blade Devices