Shop All Recreational Vehicle Accessories
Ac Works
Household Adapter 15A Plug to 30A RV/Marine L5-30R Female Connector
Mfr # RV515ML530
Zoro # G610828237
$34.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Wire Gauge 10 AWG
- Female Connector Configuration NEMA L5-30
- Male Plug Configuration NEMA 5-15
- Voltage 125 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # RV515ML530
- Zoro # G610828237
- UPC # 819145020169
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Wire Gauge | 10 AWG |
Female Connector Configuration | NEMA L5-30 |
Male Plug Configuration | NEMA 5-15 |
Voltage | 125 V |
Watts | 1875W |
Amps | 15 A |
Color | Yellow |
Description
This AC WORKS brand RV/Marine adapter RV515ML530 is a very durable and compact molded adapter. The adapter is a NEMA 5-15P to NEMA L5-30R. The NEMA 5-15P is a 15 Amp regular household male plug. The NEMA L5-30R is a 30 Amp, 125 Volt female connector. The pins and terminals are nickel-plated to prevent rusting. The maximum operation power is 1875 Watts.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Insulated Extension Lance, 24 In, 5000 psi (AL323X)
- FEATHERED FRIEND Wild Bird Food, 5 lb Bag (14186)
- DARE PRODUCTS 10PK BLK Fenc Insulator (3359-10)
- BIRCHWOOD CASEY World Of Targets Double Mag .44 (BC-46244)
- AC WORKS 1.5FT L14-20P 20A 4-Prong Locking Plug to 30A RV Generator Adapter (RVL1420TT-018)
- AC WORKS 1.5FT L5-30P 30A Locking Plug to 30A RV Generator Adapter (RVL530TT-018)
- AC WORKS 15A Home Plug to RV TT-30 30A 125V RV Female Connector with Indicator Light (RV515TT)
- AC WORKS RV Generator Adapter L5-20P 20A 3-Prong Locking Plug to RV 30A TT-30R Adapter (RVL520TT)
- AC WORKS 1.5FT 10-30P 30A Old Dryer Plug to 30A RV Adapter (RV1030TT-018)
- AC WORKS RV Adapter 50A 14-50P RV 50A to 30A TT-30R Adapter (RV1450TT)
- JR PRODUCTS JR Products 05-12215 Weatherproof GFCI Outlet Cover (05-12215)
- Ac Works Recreational Vehicle Accessories