Shop All Straight Blade Plugs
Ac Works
Household 15A 125V All Angles Plug with UL, C-UL Approval
Mfr # ASE515P
Zoro # G610113036
$10.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 15 A
- Voltage - Plugs and Receptacles 125V
- Color Black
- NEMA Configuration NEMA 5-15P
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # ASE515P
- Zoro # G610113036
- UPC # 819145023382
- Country of Origin Taiwan, Province of China
- Category Straight Blade Plugs
Details
Amps - Plugs and Receptacles | 15 A |
Voltage - Plugs and Receptacles | 125V |
Color | Black |
NEMA Configuration | NEMA 5-15P |
Material | Nylon |
Standards | cULus |
Male/Female | Male |
Wattage | 1875W |
Description
This AC WORKS brand, solid industrial grade wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA 5-15P, 15 Amp, 125 Volt straight-blade plug. This product features a strain relief structure compatible with SJT, SJO, SOO, STW, 12/3, 14/3, 16/3, and 18/3 cable specifications. This plug will reach any angle you need.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Self-Test 20A GFCI Outlet Receptacle, Light Almond, PK 3 (GLS-20A-LA-03)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, SS, PK25 (SS-718-SP1)
- BEP MARINE BEP Pro Installer ANL Fuse Holder - 300A (778-ANL)
- SIEMENS Push Button, 22mm, Red, Metal Bezel (3SU1150-0BB20-1FA0)
- AC WORKS 30 Amp 3-Prong RV Travel Trailer NEMA TT-30P DIY Assembly Replacement Plug (ASTT30P)
- AC WORKS NEMA 5-20P 20A 125V Clamp Style Square Plug with UL, C-UL Approval in Black (ASQ520P-BK)
- AC WORKS 30 Amp 3-Prong RV Travel Trailer NEMA TT-30P Straight-Style Assembly Replacement Plug (ASTT30P-S)
- AC WORKS RV/Range/Generator 50 Amp NEMA 14-50P DIY Assembly Plug (AS1450P)
- AC WORKS NEMA 5-20 20A 125V All Angles Plug with UL, C-UL Approval (ASE520P)
- AC WORKS NEMA 5-15P 15A 125V Medical/Hospital Grade Plug with UL, C-UL Approval in Clear (ASMD515P-CL)
- LEVITON Socket/Plug Adaptr Wht (C22-0125-000)
- Ac Works Straight Blade Devices