Shop All Generator & Power Inverter Accessories
Ac Works
Generator Emergency Power Kit with L14-30 Inlet Box and 75ft Cord
Mfr # EPL1430KIT-075
Zoro # G110374876
product price: $455.99
/ea
Free Shipping & Returns
$455.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Rubber, Aluminum
- Generator Amps 30 A
- NEMA Configuration L14-30
- Weight 36 lb
- Generator Rated Watts 7500W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # EPL1430KIT-075
- Zoro # G110374876
- UPC # 819145029964
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Length | 75 ft |
Details
Item | Emergency Power Kit |
Material | Rubber, Aluminum |
Generator Amps | 30 A |
NEMA Configuration | L14-30 |
Weight | 36 lb |
Generator Rated Watts | 7500W |
Generator Voltage | 125/250V |
Color | Black, Gray |
Description
This AC WORKS brand L14-30 inlet kit is perfect for powering your home during a power outage with an L14-30 generator. The kit includes an inlet box with a 75ft L14-30 extension cord. The maximum operating power is 7500W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 15.5 cu in, Octagon Box, 2 Gang, Steel, Octagon (325)
- MULBERRY Wallplates 1G SS BLANK (97151)
- COXREELS 75 ft. 12/3 Retractable Cord Reel 1 Outlets 120VAC Voltage (PC19-7512-A)
- HUBBELL Pin & Slve Plug, 60A, 3P, 3W, 600VAC/250VDC (VP6375)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- CLASSIC ACCESSORIES StormPro RainProof Heavy-Duty Generator Cover, 33.5"L x 21.5"W x 25.5"H (52-226-051001-EC)
- COOL KITCHEN Extra Large Waterproof Generator Cover (CO9966)
- GENERAC Generac 7027 - Fascia for Air Cooled Generator - Bisque (7027)
- GENERAC 22-150kW Liquid-Cooled Extension Cable (6478)
- CHAMPION POWER EQUIPMENT Storm Cover, Use with Champion 2000-3500 Watt Inverter Generators (100603)
- POWERHORSE Parallel Cable Kit Connects 4500W to 4500W Generator (96728)
- Ac Works Generator & Power Inverter Accessories