Shop All Generator & Power Inverter Accessories
Ac Works
Generator Emergency Power Kit with L14-30 Inlet Box and 50ft Cord
Mfr # EPL1430KIT-050
Zoro # G110374883
product price: $350.99
/ea
Free Shipping & Returns
$350.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L14-30
- Weight 26 lb
- Material Rubber, Aluminum
- Generator Amps 30 A
- Generator Rated Watts 7500W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # EPL1430KIT-050
- Zoro # G110374883
- UPC # 819145029957
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Length | 50 ft |
Details
Item | Emergency Power Kit |
NEMA Configuration | L14-30 |
Weight | 26 lb |
Material | Rubber, Aluminum |
Generator Amps | 30 A |
Generator Rated Watts | 7500W |
Generator Voltage | 125/250V |
Color | Black, Gray |
Description
This AC WORKS brand L14-30 inlet kit is perfect for powering your home during a power outage with an L14-30 generator. The kit includes an inlet box with a 50ft L14-30 extension cord. The maximum operating power is 7500W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INNOVERA Indoor Heavy-Duty Extension Cord, 15 ft., Gray (IVR72215)
- CITEL Outdoor RF Protector, Dc-6.9 Ghz, Dc Pass, 25W, Imax 20Ka, Female-Female N Connector (P8AX09-6G-N/FF)
- MULBERRY Wallplates 3G SS BLANK (97153)
- EATON B-LINE Cable Stud Clip, Steel, Zinc Phosphate (BX9)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- AIMS POWER Remote for Green Inverter, Chargers, LED (REMOTELFLED)
- GENERAC LTE KIT TANK MONITOR (7009)
- DUROMAX 7000-12000 Watt Large Generator Cover (XPLGC)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch (6852)
- GENERAC Smart Switch 100 Amp 120/240 1-Phase NEMA 3R CUL (RXSC100A3)
- RELIANCE CONTROLS Power Transfer Kit (WKPBN3010)
- Ac Works Generator & Power Inverter Accessories