Shop All Generator & Power Inverter Accessories
Ac Works
Generator Emergency Power Kit with L14-30 Inlet Box and 10ft Cord
Mfr # EPL1430KIT-010
Zoro # G810374879
product price: $158.99
/ea
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L14-30
- Material Rubber, Aluminum
- Weight 10 lb
- Generator Rated Watts 7500W
- Generator Voltage 125/250V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # EPL1430KIT-010
- Zoro # G810374879
- UPC # 850056720052
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Length | 10 ft |
Details
Item | Emergency Power Kit |
NEMA Configuration | L14-30 |
Material | Rubber, Aluminum |
Weight | 10 lb |
Generator Rated Watts | 7500W |
Generator Voltage | 125/250V |
Generator Amps | 30 A |
Color | Black, Gray |
Description
This AC WORKS brand L14-30 inlet kit is perfect for powering your home during a power outage with an L14-30 generator. The kit includes an inlet box with a 10ft L14-30 extension cord. The maximum operating power is 7500W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Emergency Stop Push Button, Red (10250T9B62-3X)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 25A, 480V AC, Non-Indicating (SC-25)
- L.H. DOTTIE L.H. Dottie 1/2'' 45 Degree Steel Liquid Tight Connector, 10PK (SL4550)
- APPLETON ELECTRIC 1 -Gang Horizontal or Vertical Weatherproof Cover, 2-13/16" W (FSK-1B)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- POWERDRIVE PowerDrive PDIKT1 1500W Power Inverter Installation Kit (PDIKT1)
- GENERAC Maintenance Kit for 70-Kw, 100-Kw, 130 and 150-Kw Standby Generators (5660)
- GENERAC Maintenance Kit for 11 kW 530CC (6483)
- GENERAC Lockable Fuel Cap for Diesel Generator (6512)
- RELIANCE CONTROLS Manual Transfer Switch, 60A, 125/250V (31410CRK)
- GENERAC 100 Amp Smart Management Module (7006)
- Ac Works Generator & Power Inverter Accessories