Shop All Generator & Power Inverter Accessories
Ac Works
Generator Emergency Power Kit with L14-30 Inlet Box and 100ft Cord
Mfr # EPL1430KIT-100
Zoro # G210374875
product price: $560.99
/ea
Free Shipping & Returns
$560.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration L14-30
- Weight 46 lb
- Length 100 ft
- Generator Rated Watts 7500W
- Material Rubber, Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # EPL1430KIT-100
- Zoro # G210374875
- UPC # 819145029971
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Length | 100 ft |
Details
Item | Emergency Power Kit |
NEMA Configuration | L14-30 |
Weight | 46 lb |
Generator Rated Watts | 7500W |
Material | Rubber, Aluminum |
Generator Amps | 30 A |
Generator Voltage | 125/250V |
Color | Black, Gray |
Description
This AC WORKS brand L14-30 inlet kit is perfect for powering your home during a power outage with an L14-30 generator. The kit includes an inlet box with a 100ft L14-30 extension cord. The maximum operating power is 7500W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GARDNER BENDER Grommet, 3/8", Inside Diameter, PK5 (GHG-1538)
- SIEMENS Pilot Light Complete, Incand, 120V, 30mm, GR (52PL4G3)
- WIEGMANN 304 Stainless Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 12, 13, 4, 4X, Non Hinged Clamp (BN4080604CHSS)
- MERSEN Fuse, J Class, AJT Series, Time Delay, 1-6/10A, 600V AC, Indicating (AJT1-6/10N)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- GENERAC Maintenance Kit, 530cc Engine (XG10000E, XP10000E) (5720)
- ECOFLOW DELTA Pro Smart Extra Battery, 3600Wh Capacity (DELTAProEB-US)
- GENERAC Generac 7028 - Fascia for Air Cooled Generator - Gray (7028)
- RELIANCE CONTROLS THROUGH THE WALL KIT (WKPBN30)
- GRAPE SOLAR Inverter Cable, 5 ft., 4 AWG (GS-CBL-INV-5)
- SOUTHWIRE Extension Cord, 100ft, 12/4, 20A, SOW, Black (1012)
- Ac Works Generator & Power Inverter Accessories