Shop All Generator & Power Inverter Accessories
Ac Works
Generator Emergency Power Kit with L14-20 Inlet Box and 50ft Cord
Mfr # EPL1420KIT-050
Zoro # G310374881
product price: $278.99
/ea
Free Shipping & Returns
$278.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 50 ft
- Material Rubber, Aluminum
- Weight 26 lb
- Generator Voltage 125/250V
- NEMA Configuration L14-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # EPL1420KIT-050
- Zoro # G310374881
- UPC # 819145029995
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Length | 50 ft |
Details
Item | Emergency Power Kit |
Material | Rubber, Aluminum |
Weight | 26 lb |
Generator Voltage | 125/250V |
NEMA Configuration | L14-20 |
Generator Rated Watts | 5000W |
Generator Amps | 20 A |
Color | Black, Gray |
Description
This AC WORKS brand L14-20 inlet kit is perfect for powering your home during a power outage with an L14-20 generator. The kit includes an inlet box with a 50ft L14-20 extension cord. The maximum operating power is 5,000W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BATTERY TECHNOLOGY Replacement Ups Battery For Apc Rbc110 (APCRBC110-SLA110)
- ANVIL Beam Clamp, Rod Sz 1/2", Zinc Plated (0500305016)
- EATON DC Power Supply, 100/240V AC, 24V DC, 60W, 3.75A, DIN Rail (PSG60E24RM)
- POWER FIRST Male Disconnect, Red, 22-16AWG, PK100 (4FRK7)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- SPORTSMAN Protective Generator Cover Medium (GENCOVM)
- GENERAC Power Cord, 10 Ft (6327)
- GENERAC 50-ft 30-Amp Generator Cord (6329)
- GENERAC Maintenance Kit 13-17KW 990CC (6484)
- SPORTSMAN Sportsman Series GENCOV35DFI Cover for 3500 watt Generators (GENCOV35DFI)
- EMERGEN SWITCH Transfer Switch Kit, 30A (EGS107501G2KIT)
- Ac Works Generator & Power Inverter Accessories