Shop All Generator & Power Inverter Accessories
Ac Works
Generator Emergency Power Kit with L14-20 Inlet Box and 25ft Cord
Mfr # EPL1420KIT-025
Zoro # G410374880
product price: $151.99
/ea
Free Shipping & Returns
$151.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 16 lb
- Material Rubber, Aluminum
- NEMA Configuration L14-20
- Length 25 ft
- Generator Rated Watts 5000W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # EPL1420KIT-025
- Zoro # G410374880
- UPC # 850056720007
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Length | 25 ft |
Details
Item | Emergency Power Kit |
Weight | 16 lb |
Material | Rubber, Aluminum |
NEMA Configuration | L14-20 |
Generator Rated Watts | 5000W |
Generator Amps | 20 A |
Generator Voltage | 125/250V |
Color | Black, Gray |
Description
This AC WORKS brand L14-20 inlet kit is perfect for powering your home during a power outage with an L14-20 generator. The kit includes an inlet box with a 25ft L14-20 extension cord. The maximum operating power is 5,000W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Timer, Spring Wound, 60 Min (FD460MW)
- KLEIN TOOLS 110 Punchdown Blade (VDV427-015-SEN)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Green (ZB5AA334)
- DISCO Ylw Vinyl 12-10 Terminal 1/2" Stud Size Ring Type PK100 (3542PK)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- POWERHORSE Parallel Cable Kit 7500W to 7500W InverterGenerator (157247)
- GENERAC Maintenance Kit 12 kW to 18 kW, 760/990cc Kit (5664)
- RELIANCE CONTROLS Manual Transfer Switch, 60A, 125/250V (30310A)
- GENERAC HomeLink Upgradeable 30 Amp Manual Transfer Switch (6852)
- QWIKPRODUCTS QwikPad for Condensers (40" x 40") (QT8040)
- GENERAC Emergency Stop for Diesel Generator (6510)
- Ac Works Generator & Power Inverter Accessories