Shop All Generator & Power Inverter Accessories
Ac Works
Generator Emergency Power Kit with L14-20 Inlet Box and 100ft Cord
Mfr # EPL1420KIT-100
Zoro # G010374877
product price: $431.99
/ea
Free Shipping & Returns
$431.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 46 lb
- Material Rubber, Aluminum
- Generator Rated Watts 5000W
- Generator Amps 20 A
- Length 100 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # EPL1420KIT-100
- Zoro # G010374877
- UPC # 850056720021
- Country of Origin China
- Category Generator & Power Inverter Accessories
Dimensions
Length | 100 ft |
Details
Item | Emergency Power Kit |
Weight | 46 lb |
Material | Rubber, Aluminum |
Generator Rated Watts | 5000W |
Generator Amps | 20 A |
NEMA Configuration | L14-20 |
Generator Voltage | 125/250V |
Color | Black, Gray |
Description
This AC WORKS brand L14-20 inlet kit is perfect for powering your home during a power outage with an L14-20 generator. The kit includes an inlet box with a 100ft L14-20 extension cord. The maximum operating power is 5,000W.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE Miniature Circuit Breaker, THQB Series 50A, 3 Pole, 240V AC (THQB32050)
- EATON Circuit Breaker, FAZ Series 3A, 2 Pole, 277/480V AC, B Curve (FAZ-B3/2)
- SCHNEIDER ELECTRIC Joystick Operator, 30mm, 2 Dir, Momentary (9001K71)
- BRAD HARRISON Cordset, 3 Pin, Receptacle, Female (103000A01F120)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- RELIANCE CONTROLS GENERATOR PWR TRANS KIT (306CRK)
- RELIANCE CONTROLS Power Transfer Kit (WKPBN3010)
- GENERAC 30A ALU PWR Inlet Box (6343)
- GENERAC CORD 10FT NEMA 14-50 (6330)
- CLASSIC ACCESSORIES StormPro RainProof Heavy-Duty Generator Cover, 36"L x 26"W x 30"H (52-227-061001-EC)
- QWIKPRODUCTS QwikPad for Generators (Generac/Honeywell) (QT8230)
- Ac Works Generator & Power Inverter Accessories