Shop All Recreational Vehicle Accessories
Ac Works
Generator 20A 4-Prong Plug to 30A RV/Marine L5-30R Female Connector
Mfr # RVL1420M30
Zoro # G510828252
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Color Yellow
- Voltage 125 V
- Male Plug Configuration NEMA L14-20
- Wire Gauge 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # RVL1420M30
- Zoro # G510828252
- UPC # 819145022286
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Color | Yellow |
Voltage | 125 V |
Male Plug Configuration | NEMA L14-20 |
Wire Gauge | 10 AWG |
Female Connector Configuration | NEMA L5-30 |
Watts | 2500W |
Amps | 20 A |
Description
This AC WORKS brand RV/Marine adapter RVL1420M30 is a heavy-duty molded adapter. It is a NEMA L14-20P to NEMA L5-30R. The NEMA 14-20P is a 20 Amp, 125/250 Volt, 4-prong male plug. The L5-30R is a 30 Amp, 125 Volt, 3-prong female connector. The pins and terminals are nickel-plated to prevent rusting and the adapter has a maximum operating power of 2500 Watts.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SEYMOUR MIDWEST Garden Cultivator, 3 Tine, 3.5x5" Head (60711)
- BULLY TOOLS Four Tine Cultivator, Long Fiberglass Ha (92334)
- BRIGGS & STRATTON Fuel pump (84003048)
- URO PARTS Valve Cover 2010- N55B Eng, 11127570292 (11127570292)
- AC WORKS 1.5FT 10-50P 50A Old Welder/Range Plug to 30A RV Adapter (RV1050TT-018)
- AC WORKS Adapter NEMA L14-30P 30A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14301450)
- AC WORKS RV Generator Adapter L5-20P 20A 3-Prong Locking Plug to RV 30A TT-30R Adapter (RVL520TT)
- AC WORKS 1ft. 15A Household Plug to RV TT-30 30A 125V RV Female Connector (RV515TT-012)
- AC WORKS 1.5FT L5-20P 20A Locking Plug to 30A RV Generator Adapter (RVL520TT-018)
- AC WORKS 15A Home Plug to RV TT-30 30A 125V RV Female Connector with Indicator Light (RV515TT)
- AFTERMARKET Universal 12 Volt Interior Heater for Tractor RV Car Truck Van Camper (ENF80-0044)
- Ac Works Camping Equipment