Shop All EV Charging Stations & Accessories
Ac Works
EVSE Upgrade EV Charging Adapter 15A Household Plug to L6-30R Female Connector
Mfr # EV515L630
Zoro # G910374670
$31.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 125V
- Color Gray
- Weight 0.5 lb
- Material PVC
- Amperage 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # EV515L630
- Zoro # G910374670
- UPC # 819145021470
- Country of Origin China
- Category EV Charging Stations & Accessories
Details
For Battery Voltage | 125V |
Color | Gray |
Weight | 0.5 lb |
Material | PVC |
Amperage | 15 A |
Wattage | 1875 |
Female NEMA Configuration | L6-30R |
Male NEMA Configuration | 5-15P |
Description
This AC WORKS brand EV Adapter is made of a very durable construction able to withstand impacts, chemicals, and weather. It is a NEMA 5-15P to NEMA L6-30R. The NEMA 5-15P is a 15 Amp, 125 Volt, household male plug. The NEMA L6-30R is a 30 Amp, 3-prong locking female connector. The EV charging adapter features nickel-plated pins and terminals to prevent rusting and has a maximum operating power of 1875 Watts.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIX FILTERS Cabin Air Filter, WP10322 (WP10322)
- BALDWIN FILTERS Coolant Filter, 3-11/16 x 5-3/8 In (BW5178)
- RACE SPORT T10 Led Replacement Bulb (Red) (Pair) Pr (RS-T10-R-LED)
- THRIVE Synthetic Blend 5W30 High Mileage Engine Oil 6 Gal Bag-In-Box (406015)
- AC WORKS 3FT NEMA 6-20 20 Amp 250 Volt HVAC Outlet Plug to 50A EV Adapter for Tesla (EV620MS-036)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- AC WORKS EV Charging Adapter NEMA 10-30P 3-Prong Dryer Plug to Tesla EV Charging (EV1030MS)
- AC WORKS EVSE RV/Generator TT-30 Plug to 50A Electric Vehicle Adapter for Tesla (EVTT30MS)
- AC WORKS Electric Vehicle Charging Adapter for Tesla Use 50A 10-50P Welder to Tesla (EV1050MS)
- AC WORKS Electric Vehicle Charging Adapter Cord for Tesla Use 6-30 30A 250V to Tesla (EV630MS-018)
- LECTRON EV Charging Station, V-Box, 48 Amp, Level 2, 240V, NEMA 14-50 Plug/Hardwired, for J1772 EVs (EV-Charger48A-J1772)
- Ac Works EV Charging Stations & Accessories