Shop All EV Charging Stations & Accessories
Ac Works
EVSE RV/Generator TT-30 Plug to 50A Electric Vehicle Adapter for Tesla
Mfr # EVTT30MS
Zoro # G310374669
product price: $40.89
/ea
$40.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 125V
- Color Gray
- Amperage 30 A
- Weight 1 lb
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # EVTT30MS
- Zoro # G310374669
- UPC # 851825007916
- Country of Origin China
- Category EV Charging Stations & Accessories
Details
For Battery Voltage | 125V |
Color | Gray |
Amperage | 30 A |
Weight | 1 lb |
Material | PVC |
Wattage | 3750 |
Female NEMA Configuration | 14-50R |
Male NEMA Configuration | TT-30P |
Description
This AC WORKS electric vehicle adapter is very durable with a compact design. The adapter is a TT-30P to a NEMA 14-50R. The TT-30P is a 30 Amp, 125 Volt male plug for an RV/campground power source. The NEMA 14-50R is a 50 Amp, 125/250 Volt Tesla charging female connector. This adapter is wired specifically for compatibility with both Gen1 and Gen2 Mobile Connectors ONLY.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LUMAPRO Miniature Lamp, 64, 4.4W, G6, 7V, PK10 (64-10PK)
- CURT Strght-Tongue Coupler w/Posi-Lock, 1-7/8", Material: Steel (25131)
- ASSENMACHER SPECIALTY TOOLS Wrench, 14mm X 19mm, 12 pt., Honda (ASSHON1419)
- ZEROSTART BATTERY WARMER BLANKET STYLE, 80W 120V, 36 915CM (2800063)
- AC WORKS EV Charging Adapter NEMA 10-30P 3-Prong Dryer Plug to Tesla EV Charging (EV1030MS)
- AC WORKS 1.5FT EV Adapter NEMA 6-50P Welder Plug to 50A EV Adapter Cord for Tesla (EV650MS-018)
- AC WORKS 3FT NEMA 6-20 20 Amp 250 Volt HVAC Outlet Plug to 50A EV Adapter for Tesla (EV620MS-036)
- AC WORKS Electric Vehicle Charging Adapter Cord for Tesla Use 6-30 30A 250V to Tesla (EV630MS-018)
- AC WORKS Electric Vehicle Charging Adapter for Tesla Use 50A 10-50P Welder to Tesla (EV1050MS)
- AC WORKS 1.5FT EV Adapter 30A 125V TT-30 RV Plug to 50A EV Cord for Tesla (EVTT30MS-018)
- BREEZ-EV EV Charger Cable Retractor, 10"D, 10"H, 4"W (EVC-L2-ACC-CMR)
- Ac Works Automotive Battery Equipment