Shop All EV Charging Stations & Accessories
Ac Works
EV Charging Adapter NEMA 6-50P Welder Plug to 50A EV Adapter for Tesla
Mfr # EV650MS
Zoro # G410374675
product price: $64.59
/ea
$64.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 250V
- Color Gray
- Amperage 50 A
- Material PVC
- Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # EV650MS
- Zoro # G410374675
- UPC # 819145020473
- Country of Origin China
- Category EV Charging Stations & Accessories
Details
For Battery Voltage | 250V |
Color | Gray |
Amperage | 50 A |
Material | PVC |
Weight | 1 lb |
Female NEMA Configuration | 14-50R |
Male NEMA Configuration | 6-50P |
Wattage | 12500 |
Description
This AC WORKS brand electrical vehicle adapter is compatible with both the Gen1 and Gen2 Tesla Mobile Connector. It is a 50 Amp, 250 Volts, NEMA 6-50P, 3-prong welder plug. The power source is a NEMA 6-50R, 50 Amp connected to a Tesla 50 Amp charging connector. This adapter is wired specifically for compatibility with Tesla, Audi E-Tron, and Mustang Mach-E.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DILL AIR CONTROLS 5415 T-10 Torque Tool (5415)
- OTC Compression Test Kit (5606)
- GREEN LEAF Mpt Camlock Coupler Fem X Mpt (150B/GLP150BNL)
- CURT Hitch Lock, 2" Rcvr, Barbell, SS, 5/8", 23516 (23516)
- AC WORKS 3FT NEMA 6-20 20 Amp 250 Volt HVAC Outlet Plug to 50A EV Adapter for Tesla (EV620MS-036)
- AC WORKS 1.5FT EV Adapter 30A 125V TT-30 RV Plug to 50A EV Cord for Tesla (EVTT30MS-018)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- AC WORKS EVSE RV/Generator TT-30 Plug to 50A Electric Vehicle Adapter for Tesla (EVTT30MS)
- AC WORKS 3FT Regular household 15 Amp 5-15P Plug to 50A EV Adapter for Tesla (EV515MS-036)
- AC WORKS Electric Vehicle Charging Adapter for Tesla Use 50A 10-50P Welder to Tesla (EV1050MS)
- BREEZ-EV EV Charging Station Kits (EVC-L2-48A-25-LPK2-CM1-SSB)
- Ac Works EV Charging Stations & Accessories