Shop All EV Charging Stations & Accessories
Ac Works
EV Charging Adapter NEMA 6-30P to 50A Electric Vehicle Adapter for Tesla
Mfr # EV630MS
Zoro # G510374674
$70.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 250V
- Color Gray
- Material PVC
- Weight 1 lb
- Amperage 30 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # EV630MS
- Zoro # G510374674
- UPC # 819145021128
- Country of Origin China
- Category EV Charging Stations & Accessories
Details
For Battery Voltage | 250V |
Color | Gray |
Material | PVC |
Weight | 1 lb |
Amperage | 30 A |
Female NEMA Configuration | 14-50R |
Male NEMA Configuration | 6-30P |
Wattage | 7500 |
Description
This is an AC WORKS brand electrical vehicle adapter. This adapter is NEMA 6-30P to NEMA 14-50R and is compatible with both Tesla Gen1 and Gen2 Mobile Connectors. The power source is a NEMA 6-30R, 30 Amp, 250 Volt connected to a NEMA 14-50R Tesla 50 Amp charging connector.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T-H MARINE T-H Marine LWLM-1P-LED-BLUE LED Dome Head Livewell Light - Blue (LWLM-1P-LED-BLUE)
- GRAYMILLS Cleaner (GM330-C5)
- SKF NBR, single lip, Wave oil seal, Bore-Tite (11224)
- GROTE Plug, Trailer, 1 Pole, Die Cast (82-0852)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- AC WORKS 3FT NEMA 6-20 20 Amp 250 Volt HVAC Outlet Plug to 50A EV Adapter for Tesla (EV620MS-036)
- AC WORKS EV Charging Adapter NEMA 10-30P 3-Prong Dryer Plug to Tesla EV Charging (EV1030MS)
- AC WORKS Electric Vehicle Charging Adapter Cord for Tesla Use 6-30 30A 250V to Tesla (EV630MS-018)
- AC WORKS Electric Vehicle Charging Adapter for Tesla Use 50A 10-50P Welder to Tesla (EV1050MS)
- AC WORKS EV Charging Adapter NEMA 6-50P Welder Plug to 50A EV Adapter for Tesla (EV650MS)
- BOSCH Electric Vehicle Charging Station, Gray (EL-50650-GNT-B)
- Ac Works Automotive Battery Equipment