Shop All EV Charging Stations & Accessories
Ac Works
EV Charging Adapter NEMA 10-30P 3-Prong Dryer Plug to Tesla EV Charging
Mfr # EV1030MS
Zoro # G010374655
product price: $70.15
/ea
$70.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 250V
- Color Gray
- Amperage 30 A
- Material PVC
- Weight 1 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # EV1030MS
- Zoro # G010374655
- UPC # 819145021142
- Country of Origin China
- Category EV Charging Stations & Accessories
Details
For Battery Voltage | 250V |
Color | Gray |
Amperage | 30 A |
Material | PVC |
Weight | 1 lb |
Female NEMA Configuration | 14-50R |
Wattage | 7500 |
Male NEMA Configuration | 10-30P |
Description
This AC WORKS brand level 2 electrical vehicle EV Tesla charging adapter is made of a very durable construction featuring a compact design. It is a NEMA 10-30P to NEMA 14-50R. The NEMA 10-30P is a 3-prong, 30 Amp, dryer plug connected to a NEMA 14-50R Tesla 50 Amp charging connector. This adapter can also be used to power a 50A RV from a 3-prong dryer outlet.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Elbow, 41627 (41627)
- QUICKCABLE Copper Lug, 1 Ga, 3/8", PK50 (5954-050F)
- SPEC-D TUNING Ford F150 Tail Lights- All Black Housing With Clear Lens 18-20 (LT-F15018JMLED-TM)
- MONROE Max-Air Air Shock Absorber, MA805 (MA805)
- AC WORKS EVSE RV/Generator TT-30 Plug to 50A Electric Vehicle Adapter for Tesla (EVTT30MS)
- AC WORKS Electric Vehicle Charging Adapter for Tesla Use 50A 10-50P Welder to Tesla (EV1050MS)
- AC WORKS 3FT NEMA 6-20 20 Amp 250 Volt HVAC Outlet Plug to 50A EV Adapter for Tesla (EV620MS-036)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- AC WORKS 3FT Regular household 15 Amp 5-15P Plug to 50A EV Adapter for Tesla (EV515MS-036)
- AC WORKS 1.5FT EV Adapter NEMA 6-50P Welder Plug to 50A EV Adapter Cord for Tesla (EV650MS-018)
- EVOCHARGE EvoReel 22 ft Cable 3ft interconnect (EVC0101)
- Ac Works Automotive Battery Equipment