Shop All Locking Receptacles
Ac Works
California Standard 8175 50 Amp 3-Phase 480 Volt 4-Wire Power Input Inlet
Mfr # CS8175
Zoro # G110113116
product price: $96.99
/ea
Free Shipping & Returns
$96.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration CS8175
- Voltage 480V
- Amps 50 A
- Color Black
- Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # CS8175
- Zoro # G110113116
- UPC # 819145029292
- Country of Origin Mexico
- Category Locking Receptacles
Details
NEMA Configuration | CS8175 |
Voltage | 480V |
Amps | 50 A |
Color | Black |
Material | Nylon |
Weight (Lbs.) | 0.7 lb |
Standards | cULus |
Male/Female | Male |
Wattage | 24000W |
Description
This AC WORKS brand CS8175 inlet wiring device is a heavy-duty power input connection device. It is used for an industrial and commercial grade flange inlet. This inlet works with 6 AWG American Wire Gauge copper wire and is commonly used for industrial settings.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M HeatShrink Cable Breakout Boot (HDBB-415-1-250)
- GARDNER BENDER Wire Connector, Twist-On, Green, PK500 (13-095)
- LEGRAND Prewired Raceway, 4 Outlets, Polyester (NM24GB618)
- EATON Input/Output Module, Inputs 8, Outputs 8 (EASY-E4-DC-16TE1)
- AC WORKS 30A 3-Phase 250V L15-30R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1530R)
- AC WORKS 20A 277V L7-20P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL720P-FC)
- AC WORKS 15A 125 Volt L5-15P Locking Power Input Inlet UL and C-UL Listed (ASINL515P)
- AC WORKS 30A 250V L6-30P Power Input Inlet UL and C-UL Listed (ASINL630P)
- AC WORKS 30A 120/280V NEMA L21-30R Flush Mount Locking Industrial Grade Receptacle (FML2130R)
- AC WORKS 20A 125/250V L14-20P Power Input Inlet UL and C-UL listed (ASINL1420P)
- HUBBELL 15A Twist-Lock Receptacle 2P 3W 250VAC L6-15R BK (HBL4560)
- Ac Works Locking Devices