Shop All Locking Connectors
Ac Works
California Standard 50A 3-Phase 480V 4-Wire Locking Female Connector Assembly
Mfr # CS8164
Zoro # G110113161
product price: $57.95
/ea
$57.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50 A
- Voltage 480V
- NEMA Configuration CS8164
- Color - Plugs and Receptacles Black
- Flange Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # CS8164
- Zoro # G110113161
- UPC # 819145029230
- Country of Origin Mexico
- Category Locking Connectors
Details
Amps - Plugs and Receptacles | 50 A |
Voltage | 480V |
NEMA Configuration | CS8164 |
Color - Plugs and Receptacles | Black |
Flange Material | Nylon |
Standards | cULus |
Weight | 0.7 lb |
Wattage | 24000W |
Male/Female | Female |
Description
This AC WORKS brand CS8164 wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It features a weather-tight seal and strain relief structure with SJT, SJO, SOOW, STW, 8/4, and 6/4 Cable.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Non-Illuminated Push Button, 30 mm, 1NO/1NC, Green (52PM9V3A)
- SIEMENS Guard, F/30mm Illuminated Push Buttons (52AXGM)
- PANDUIT 106 Module Frame, Mini Com, 4 Port, White (CF1064WHY)
- PANDUIT Cable Tie, Mount, Hi Temp, Outdoor, Bl, PK100 (ABM100-AT-C0)
- AC WORKS NEMA L14-30R 30A 125/250V 4-Prong Locking Female Connector with UL C-UL Listing in Orange (ASL1430R)
- AC WORKS NEMA L21-30R 30A 3-Phase 120/208V 3PY, 5-Wire Locking Female UL, C-UL Approval in Black (ASL2130R-BK)
- AC WORKS NEMA L6-15R 15A 250V 3-Prong Locking Female Connector with UL, C-UL Approval (ASL615R)
- AC WORKS L15-20R 20A 250V 3-Phase 4-Prong Locking Female Connector with UL, C-UL in Orange (ASL1520R)
- AC WORKS NEMA L6-30R 30A 250V 3-Prong Locking Female Connector with UL, C-UL Approval in Orange (ASL630R)
- AC WORKS California Standard 50A 125/250V 4-Prong Locking Female Connector Assembly (CS6364)
- HUBBELL 20A Midget Locking Connector 2P 3W 120VAC L5-20R BK (HBL2313VBK)
- Ac Works Locking Devices