Shop All Locking Plugs
Ac Works
California Standard 50A 3-Phase 250V 4-Wire Locking Male Plug Assembly
Mfr # CS8365
Zoro # G710113035
Free Shipping & Returns
$87.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50 A
- Voltage - Plugs and Receptacles 250V
- Material Nylon
- Color Black
- NEMA Configuration CS8365
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # CS8365
- Zoro # G710113035
- UPC # 819145029261
- Country of Origin Mexico
- Category Locking Plugs
Details
Amps - Plugs and Receptacles | 50 A |
Voltage - Plugs and Receptacles | 250V |
Material | Nylon |
Color | Black |
NEMA Configuration | CS8365 |
Weight (Lbs.) | 0.7 lb |
Standards | cULus |
Male/Female | Male |
Wattage | 12500W |
Description
This AC WORKS brand CS8365 wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It features a weather-tight seal and strain relief structure with SJT, SJO, SOO STW, 8/4, and 6/4 cable.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Female Bullet Discont, Blue, 16-14AWG, PK10 (30379)
- CAROL 4 AWG 4 Conductor Portable Cord 600V 50 ft. BK (16084)
- PANDUIT Hasp, 1.50" dia., Tabs, Rd (PSL-1.5)
- HELI-TUBE 3/16 In. OD X 100FT Fire Resistant White Polyethylene Spiral Wrap (HT 3/16 R-100)
- AC WORKS NEMA L6-15P 15A 250V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL615P)
- AC WORKS NEMA L21-30P 30A 3-Phase 120/208V 3PY, 5-Wire Locking Male UL, C-UL Approval in Black (ASL2130P-BK)
- AC WORKS NEMA L16-20P 3-Phase 20A 480V 4-Prong Elbow Locking Male Plug with UL, C-UL Approval (ASEL1620P)
- AC WORKS NEMA L22-30P 30A 3-Phase Y 277/480V 5-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL2230P-BK)
- AC WORKS NEMA L6-30P 30A 250V 3-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL630P-BK)
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Elbow Locking Male Plug With UL, C-UL Approval (ASEL1430P)
- HUBBELL 30A Locking Plug 4P 5W 120/208VAC L21-30P BK/WT (HBL2811FC)
- Ac Works Locking Plugs