Shop All Locking Connectors
Ac Works
California Standard 50A 3-Phase 250V 4-Wire Locking Female Connector Assembly
Mfr # CS8364
Zoro # G010113131
product price: $73.49
/ea
$73.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50 A
- Voltage 250V
- NEMA Configuration CS8364
- Color - Plugs and Receptacles Black
- Flange Material Nylon
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # CS8364
- Zoro # G010113131
- UPC # 819145029254
- Country of Origin Mexico
- Category Locking Connectors
Details
Amps - Plugs and Receptacles | 50 A |
Voltage | 250V |
NEMA Configuration | CS8364 |
Color - Plugs and Receptacles | Black |
Flange Material | Nylon |
Standards | cULus |
Weight | 0.7 lb |
Wattage | 12500W |
Male/Female | Female |
Description
This AC WORKS brand wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It is a CS8364 50A, 250V, 3-phase female connector assembly. It features a weather-tight seal and strain relief structure with SJT, SJO, SOOW, STW, 8/4, and 6/4 Cable.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IDEAL Wire Connector Socket Tool (30-902)
- BLACK BOX Av Stainless Wallplate, Single Gang, Ru (WP841)
- KABLE KONTROL Kable Kontrol® Electrical Wire Connectors Nuts - Non - Winged - Fits Wire 18 - 16 AWG - 100 Pcs - Gray (WNUT-71-GY-100)
- RACO Set Screw Coupling, 1-1/2" L, 1/2" Conduit (2622)
- AC WORKS California Standard 50A 125/250V 4-Prong Locking Female Connector Assembly (CS6364)
- AC WORKS NEMA L6-15R 15A 250V 3-Prong Locking Female Connector with UL, C-UL Approval (ASL615R)
- AC WORKS NEMA L6-20R 20A 250V 3-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL620R-BK)
- AC WORKS NEMA L16-20R 3-Phase 20A 480V 4-Prong Locking Female Connector with UL, C-UL Approval in Black (ASL1620R-BK)
- AC WORKS NEMA L15-30R 3-Phase 30A 250V 4-Prong Locking Female Connector UL C-UL Approval in Black (ASL1530R-BK)
- AC WORKS NEMA L15-30R 3-Phase 30A 250V 4-Prong Locking Female Connector UL C-UL Approval in Orange (ASL1530R)
- LEVITON Watertight Locking Connector (29W49)
- Ac Works Locking Connectors