Shop All Locking Receptacles
Ac Works
California Standard 50A 3-Phase 250V 4-Prong Locking Receptacle
Mfr # CS8369
Zoro # G010113179
product price: $85.29
/ea
Free Shipping & Returns
$85.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration CS8369
- Voltage 250V
- Amps 50 A
- Color Black
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # CS8369
- Zoro # G010113179
- UPC # 819145029346
- Country of Origin Mexico
- Category Locking Receptacles
Details
NEMA Configuration | CS8369 |
Voltage | 250V |
Amps | 50 A |
Color | Black |
Standards | cULus |
Material | Nylon |
Weight (Lbs.) | 0.7 lb |
Male/Female | Female |
Wattage | 12500W |
Description
This AC WORKS brand female outlet receptacle features a 3-pole, 4-wire system. It is a CS8369 mount locking outlet. It features chemical and impact-resistant housing along with a quick installation process. The CS8369 is UL and C-UL certified.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 22-16 AWG Vinyl Ring Terminal 3/8" Stud PK100 (24C926)
- SQUARE D Miniature Circuit Breaker, HOM Series 15A, 2 Pole, 120/240V AC (HOM215)
- SQUARE D Pendant Push Button Station, 2NO, Yellow (9001BW90YU)
- EATON Non-Illuminated Push Button, 30 mm, 1NO, Green (HT8AEGA)
- AC WORKS NEMA L5-15R 15A 125V Flush Mount Locking Industrial Grade Receptacle (FML515R)
- AC WORKS 20A, 480V, NEMA L8-20R Flush Mount Locking Industrial Grade Receptacle (FML820R)
- AC WORKS 30A 3-Phase 250V L15-30R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1530R)
- AC WORKS 30A, 277V, NEMA L7-30R Flush Mounting Locking Industrial Grade Receptacle (FML730R)
- AC WORKS 15A 125 Volt L5-15P Locking Power Input Inlet UL and C-UL Listed (ASINL515P)
- AC WORKS 30A, 250V, NEMA L6-30R Flush Mounting Locking Industrial Grade Receptacle (FML630R)
- HUBBELL 30A Twist-Lock Receptacle 3P 4W 125/250VAC L14-30R BK (HBL2710)
- Ac Works Locking Devices