Shop All Locking Receptacles
Ac Works
California Standard 50A 250V 3-Wire Locking Receptacle
Mfr # CS8269
Zoro # G710113097
product price: $72.99
/ea
$72.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration CS8269
- Voltage 250V
- Amps 50 A
- Color Black
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # CS8269
- Zoro # G710113097
- UPC # 819145029285
- Country of Origin Mexico
- Category Locking Receptacles
Details
NEMA Configuration | CS8269 |
Voltage | 250V |
Amps | 50 A |
Color | Black |
Standards | cULus |
Weight (Lbs.) | 0.7 lb |
Material | Nylon |
Wattage | 12500W |
Male/Female | Female |
Description
This AC WORKS brand female outlet receptacle features a 2-pole, 3-wire system. It is a CS8269 mount locking outlet. It features chemical and impact-resistant housing along with a quick installation process. The CS8269 is UL and C-UL certified.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Green, 25 ft. (9854)
- VELVAC 22-18 AWG Heat-Shrink Ring Terminal #10 Stud PK10 (37114)
- HUBBELL WIRING DEVICE-KELLEMS Jack Nsj Cat5E 8 Pos Uni A/B B (NSJ5EBK)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCAX2/0-38-X)
- AC WORKS 20A 125/250V NEMA L10-20R Flush Mount Locking Industrial Grade Receptacle (FML1020R)
- AC WORKS 50 Amp 125/250 Volt Power Input Inlet (CS6375)
- AC WORKS California Standard 50A 125/250V 4-Prong Locking Receptacle (CS6369)
- AC WORKS 30A, 480V, 3-Phase NEMA L16-30R Flush Mount Locking Industrial Grade Receptacle (FML1630R)
- AC WORKS NEMA L6-15R 15A 250V Flush Mount Locking Industrial Grade Receptacle (FML615R)
- AC WORKS 20A 277V L7-20P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL720P-FC)
- ZORO SELECT Steriguard, 30A, 3PH 480V, Turnlock Plug (28W76AM)
- Ac Works Locking Receptacles