Shop All Locking Plugs
Ac Works
California Standard 50A 125/250V 4-Wires Locking Male Plug Assembly
Mfr # CS6365
Zoro # G310113077
product price: $69.89
/ea
$69.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 50 A
- Voltage - Plugs and Receptacles 125/250V
- Standards cULus
- NEMA Configuration CS6365
- Weight (Lbs.) 0.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # CS6365
- Zoro # G310113077
- UPC # 819145025218
- Country of Origin Mexico
- Category Locking Plugs
Details
Amps - Plugs and Receptacles | 50 A |
Voltage - Plugs and Receptacles | 125/250V |
Standards | cULus |
NEMA Configuration | CS6365 |
Weight (Lbs.) | 0.7 lb |
Color | Black |
Material | Nylon |
Male/Female | Male |
Wattage | 12500W |
Description
This AC WORKS brand CS6365 wiring device is made of very durable construction able to withstand impacts, chemicals, and weather. It features a weather-tight seal and strain relief structure with SJT, SJO, SOO STW, 10/4, 8/4, 6/4, or bigger cable.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Ivory (HBL5661I)
- LUTRON Wallbox Adaptor, White, 4-1/2 in. (PICO-WBX-ADAPT)
- LVGP Transformer 15KVA 208 to 480Wye/277 (G015K5HQ2A04)
- CAROL 18 AWG 10 Conductor Portable Cord 600V 100 ft. BK (09810)
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Locking Male Plug With UL, C-UL Approval in Black (ASL1430P-BK)
- AC WORKS NEMA L17-30P 3-Phase 30A 600V Elbow 4-Prong Locking Male Plug with UL, C-UL Approval (ASEL1730P)
- AC WORKS NEMA L15-30P 3-Phase 30A 250V 4-Prong Locking Male Plug with UL, C-UL Approval in Black (ASL1530P-BK)
- AC WORKS NEMA L14-30P 30A 125/250V 4-Prong Elbow Locking Male Plug With UL, C-UL Approval (ASEL1430P)
- AC WORKS NEMA L5-15P 15A 125V 3-Prong Locking Male Plug with UL, C-UL Approval (ASL515P)
- AC WORKS NEMA L21-20P 20A 3-Phase 120/208V 3PY, 5-Wire Locking Male Plug UL, C-UL Approval in Black (ASL2120P-BK)
- HUBBELL Locking Plug, 30 A, 480V AC, 3 Poles, 3 Phase, 4 Blades, L16-30P, 16 AWG to 8 AWG, Screw Terminals (HBL2731)
- Ac Works Locking Plugs