Shop All Locking Receptacles
Ac Works
California Standard 50 Amp 3-Phase 250 Volt 4-Wire Power Input Inlet
Mfr # CS8375
Zoro # G310113114
$59.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration CS8375
- Voltage 250V
- Amps 50 A
- Color Black
- Weight (Lbs.) 0.7 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # CS8375
- Zoro # G310113114
- UPC # 819145029278
- Country of Origin Mexico
- Category Locking Receptacles
Details
NEMA Configuration | CS8375 |
Voltage | 250V |
Amps | 50 A |
Color | Black |
Weight (Lbs.) | 0.7 lb |
Standards | cULus |
Material | Nylon |
Male/Female | Male |
Wattage | 12500W |
Description
This AC WORKS brand CS8375 inlet wiring device is a heavy-duty power input connection device. It is used for an industrial and commercial grade flange inlet. This inlet works with 6 AWG American Wire Gauge copper wire and is commonly used for industrial settings.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Illuminated Push Button, 22 mm, 1NO/1NC, Green (XB4BW13G5)
- LEVITON Number of Gangs: 1 302 Stainless Steel, Brushed Finish, Silver (43080-1L1)
- TELEMECANIQUE SENSORS Roller Lever Arm, 5.11 In. Arm L (ZCE08)
- SOUTHWIRE 14 AWG 2 Conductor Solid Metal Clad 600V 50 ft. SLVR (68579252)
- AC WORKS NEMA L5-15R 15A 125V Flush Mount Locking Industrial Grade Receptacle (FML515R)
- AC WORKS 30-Amp 125/250-Volt L14-30P Power Input Inlet UL and C-UL Listed (ASINL1430P)
- AC WORKS 20A 125/250V NEMA L14-20R Flush Mount Locking Industrial Grade Receptacle (FML1420R)
- AC WORKS 20A 125/250V L14-20P Power Input Inlet UL and C-UL listed (ASINL1420P)
- AC WORKS 30A, 250V, NEMA L6-30R Flush Mounting Locking Industrial Grade Receptacle (FML630R)
- AC WORKS 20A, 480V, 3-Phase NEMA L16-20R Flush Mount Locking Industrial Grade Receptacle (FML1620R)
- BRYANT LKG FLG-RCPT, MIDGET, 15A 125V, ML-1R, HBL (7468NM)
- Ac Works Locking Devices