Shop All Recreational Vehicle Accessories
Ac Works
Adapter Regular Household 15A Plug to 50A RV/Marine Locking Female Connector
Mfr # RV515SS2
Zoro # G610828244
original price:
$48.89
10% off
$43.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Voltage 125 V
- Wire Gauge 10 AWG
- Amps 15 A
- Female Connector Configuration NEMA SS2-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # RV515SS2
- Zoro # G610828244
- UPC # 819145020176
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Voltage | 125 V |
Wire Gauge | 10 AWG |
Amps | 15 A |
Female Connector Configuration | NEMA SS2-50 |
Color | Yellow |
Watts | 1875W |
Male Plug Configuration | NEMA 5-15 |
Description
This AC WORKS brand RV/Marine adapter RV515SS2 is a very durable molded adapter. It is a NEMA 5-15P to NEMA SS2-50R. The NEMA 5-15P is a regular household 15 Amp male plug. The NEMA SS2-50R is a 50 Amp, 125/250 Volt female connector. The pins and terminals are nickel-plated to prevent rusting and the maximum operating power is 1875 Watts.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOOLITE #2 14 ga Square Point Shovel, Steel Blade, 48 in L Yellow Polymer Jacket with Fiberglass Core Handle (49542)
- MTD Rod-Belt Keeper 42 (747-04857)
- WORKING PRODUCTS Gutter Grabber (00-324)
- PATIOPLUS Deep Root Cedar Raised Garden Bed, 2 ft. x 12 ft. x 16.5 in. (PA2653272)
- AC WORKS RV Generator Adapter L5-30P 30A 3-Prong Locking Plug to RV 30A TT-30R adapter (RVL530TT)
- AC WORKS RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520)
- AC WORKS 1.5FT L5-30P 30A Locking Plug to 30A RV Generator Adapter (RVL530TT-018)
- AC WORKS RV Adapter 50A 14-50P RV 50A to 30A TT-30R Adapter (RV1450TT)
- AC WORKS RV Adapter TT-30P RV 30A Male Plug to RV 50A 14-50R Connector (RVTT1450)
- AC WORKS RV Generator 4-Prong L14-30P 30A Locking Plug - TT-30 RV 30A Female Connector (RVL1430TT)
- BURNSTINES Burnstine's Black Split Loom - 3/8" x 100' (T-375-PB/COIL)
- Ac Works Recreational Vehicle Accessories