Shop All Recreational Vehicle Accessories
Ac Works
Adapter NEMA L14-30P 30A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector
Mfr # RVL14301450
Zoro # G110828232
product price: $35.19
/ea
$35.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Female Connector Configuration NEMA 14-50
- Watts 7500W
- Male Plug Configuration NEMA L14-30
- Wire Gauge 10 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # RVL14301450
- Zoro # G110828232
- UPC # 819145020046
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Female Connector Configuration | NEMA 14-50 |
Watts | 7500W |
Male Plug Configuration | NEMA L14-30 |
Wire Gauge | 10 AWG |
Voltage | 125/250 V |
Color | Yellow |
Amps | 30 A |
Description
This AC WORKS RV/Generator adapter RVL14301450 is very durable with a compact design. The yellow adapter is a NEMA L14-30P to a NEMA 14-50R. The NEMA L14-30P is a 30 Amp, 125/250 Volt, 4-prong locking male plug. The NEMA 14-50R is a 50 Amp, 125/250 Volt 4-prong female connector. The pins and terminals are nickel-plated to prevent rusting. This adapter has a maximum operating power of 7500 Watts. This adapter can also be used for EV charging. When using for EV charging, please manually set your charging limit to 24 Amps.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Low-Lift Blade, 21" L, 2.5" W (93-013)
- DEWITT Silt Fence Erosion Control, 3 ft.X100 ft. (SILTFENCE36)
- ROYAL OAK 300CT Anywhere Matches (533-378-863)
- GILMOUR WATER WAND JET 31"" (830032-1002)
- AC WORKS Adapter Regular Household 15A Plug to 50A RV/Marine Locking Female Connector (RV515SS2)
- AC WORKS Adapter NEMA L14-20P 20A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector (RVL14201450)
- AC WORKS 1ft. 15A Household Plug to RV TT-30 30A 125V RV Female Connector (RV515TT-012)
- AC WORKS 1.5FT L5-30P 30A Locking Plug to 30A RV Generator Adapter (RVL530TT-018)
- AC WORKS RV Generator Adapter L5-20P 20A 3-Prong Locking Plug to RV 30A TT-30R Adapter (RVL520TT)
- AC WORKS 10-30P 30A 3-Prong Old Dryer Plug to 30A RV Adapter (RV1030TT)
- OPTRONICS Optronics RVILL33FS LED RV Interior Light - Surface Mount (RVILL33FS)
- Ac Works Camping Equipment