Shop All Recreational Vehicle Accessories
Ac Works
Adapter NEMA L14-20P 20A 4-Prong Plug to NEMA 14-50R 50A 125/250V Connector
Mfr # RVL14201450
Zoro # G310828230
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material PVC
- Amps 20 A
- Color Yellow
- Female Connector Configuration NEMA 14-50
- Watts 5000W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # RVL14201450
- Zoro # G310828230
- UPC # 819145021715
- Country of Origin China
- Category Recreational Vehicle Accessories
Details
Material | PVC |
Amps | 20 A |
Color | Yellow |
Female Connector Configuration | NEMA 14-50 |
Watts | 5000W |
Voltage | 125/250 V |
Male Plug Configuration | NEMA L14-20 |
Wire Gauge | 10 AWG |
Description
This AC WORKS brand locking adapter RVL14201450 is durable with a compact design. It is a NEMA L14-20P to NEMA 14-50R. The NEMA L14-20P is a 20 Amp, 125/250 Volt, 4-prong locking male plug. The NEMA 14-50R is a 50 Amp, 125/250 Volt female connector. This adapter can also be used as an EV charging adapter. When using for EV charging, please manually set your charging limit to 16 Amps.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPALDING Basketball Backboards (413-208)
- OREGON Mcro Chsl Chain, 3/8"Ptch, .050"Gg, 84Lnk (72RD084G)
- BASF PT Alpine Flea Bed Bug Insecticide 20 oz (065228)
- KRYLON Farm/Implement; John Deere Green; 128 oz. Gallon (1966)
- AC WORKS RV Generator Adapter L5-20P 20A 3-Prong Locking Plug to RV 30A TT-30R Adapter (RVL520TT)
- AC WORKS RV 30A TT-30P Plug to L5-30R RV/Marine 30A Detachable Inlet Connection (RVTTM30)
- AC WORKS RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet with Power Indicator (RVTT520)
- AC WORKS 1.5FT 10-50P 50A Old Welder/Range Plug to 30A RV Adapter (RV1050TT-018)
- AC WORKS 1.5FT L5-30P 30A Locking Plug to 30A RV Generator Adapter (RVL530TT-018)
- AC WORKS 1.5FT L14-20P 20A 4-Prong Locking Plug to 30A RV Generator Adapter (RVL1420TT-018)
- TEKNOR APEX Teknor Apex 8602-50 NeverKink RV/Marine Hose - 5/8" x 50', White (8602-50)
- Ac Works Recreational Vehicle Accessories