Shop All Extension Cords
Ac Works
75ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord
Mfr # L620PR-075
Zoro # G710374115
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12 AWG
- Voltage 250V
- Color Black
- Max. Amps 20 A
- NEMA Plug Configuration NEMA L6-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # L620PR-075
- Zoro # G710374115
- UPC # 819145022651
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 75ft |
Details
Gauge/Conductor | 12 AWG |
Voltage | 250V |
Color | Black |
Max. Amps | 20 A |
NEMA Plug Configuration | NEMA L6-20 |
NEC Cord Designation | SOOW |
Watts | 5000W |
Jacket Material - Ext. Cords and Outlet Strips | Rubber |
Female Connector Configuration | NEMA L6-20 |
Number of Female Connectors | 1 |
Description
This AC WORKS brand 75ft L6-20 extension cord is popular for use with pool filters, table saws, power tools, IT servers/PDUs, and industrial construction. The cable is an SOOW, 12/3, 20 Amp copper wire with a 600 Volt rubber jacket. The jacket is anti-cold weather staying flexible and extreme temperatures.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R WH (BR15WHIWR)
- MONOPRICE SlimRun Cat6A Ethernet Patch Cable - Snagless RJ45_ Stranded_ S/STP_ P (27397)
- CYBERPOWER Power Adptr Ac 2.1A Blk (CPUAC1U1300)
- ELECTRIDUCT Wire Guard, Black, PVC, 5 ft L, 1 7/8" W (SR-WG-200-5-BK)
- AC WORKS 50ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-050)
- AC WORKS 25ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-025)
- AC WORKS 75ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-075)
- AC WORKS 100ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-100)
- AC WORKS 10ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-010)
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- VIRTUAL 03507ME 6 ft. Beige Low Profile Extension Cord (VI135461)
- Ac Works Extension Cords