Shop All Extension Cords
Ac Works
75ft SOOW 10 Gauge NEMA 6-20 20A 250V Super Duty Outdoor Rubber Extension Cord
Mfr # SD620PR-075
Zoro # G110916632
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 75ft
- Voltage 250V
- Color Black
- Max. Amps 20 A
- NEMA Plug Configuration NEMA 6-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # SD620PR-075
- Zoro # G110916632
- UPC # 819145026086
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 75ft |
Details
Voltage | 250V |
Color | Black |
Max. Amps | 20 A |
NEMA Plug Configuration | NEMA 6-20 |
Watts | 5000W |
Jacket Material | Rubber |
Wire Gauge | 10 AWG |
Female Connector Configuration | NEMA 6-20 |
Number of Female Connectors | 1 |
Description
This AC WORKS brand 75ft super-duty extension cord is popular for use with HVAC, emergency power, industrial construction, and electric vehicle charging. The cable is an SOOW, 10/3, 30 Amp copper wire with a 600 Volt rubber jacket, and will reduce voltage drop over long distances. The jacket is anti-cold weather staying flexible in extreme temperatures.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Load Center, 24 Spaces, 125 A Amps, 120/240V AC, QO Circuit Breaker Type, Indoor (QO124L125PG)
- POWERDRIVE Power Inverter, Modified Sine Wave, 6,000 W Peak, 3,000 W Continuous, 4 Outlets (PWD3000P)
- WIEGMANN Fiberglass Enclosure, 9.73 in H, 8 in W, 3.98 in D, NEAM 4X; 6P; 12, Hinged (HW-J100804CHTLWWW)
- SECURITY DOOR CONTROLS No Touch Exit Touchplate (474U)
- AC WORKS 50ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-050)
- AC WORKS 15ft 50A Generator Transfer Switch Power Cord With Power Indicator (TE1450-015)
- AC WORKS 25ft SOOW 10/4 NEMA L16-30 30A 3-Phase 480V Industrial Rubber Extension Cord (L1630PR-025)
- AC WORKS 50ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-050)
- AC WORKS 25ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-025)
- AC WORKS 50ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-050)
- WOODS Woods 3834934 Indoor 15 ft. White Extension Cord with Switch; 8 in. (3834934)
- Ac Works Extension Cords & Power Strips