Shop All Extension Cords
Ac Works
75ft SOOW 10 Gauge NEMA 5-15 15A 125V Over Kill Super Duty Rubber Extension Cord
Mfr # SD515PR-075
Zoro # G210916495
product price: $240.99
/ea
Free Shipping & Returns
$240.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 75ft
- Voltage 125V
- Color Black
- Max. Amps 15 A
- NEMA Plug Configuration NEMA 5-15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # SD515PR-075
- Zoro # G210916495
- UPC # 819145025768
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 75ft |
Details
Voltage | 125V |
Color | Black |
Max. Amps | 15 A |
NEMA Plug Configuration | NEMA 5-15 |
Watts | 1875W |
Jacket Material | Rubber |
Number of Female Connectors | 1 |
Wire Gauge | 10 AWG |
Female Connector Configuration | NEMA 5-15 |
Description
This AC WORKS brand 75ft super-duty extension cord is used with transfer switches, generators, industrial construction, air compressors, and EV trickle charging. The cable is an SOOW, 10/3, 30 Amp copper wire with a 600 Volt rubber jacket and will reduce voltage drop over long distances. This rubber jacket stays flexible in cold weather.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Power Cord, HD, L5-20P, Lock, 20A, 12AWG, 6" (P046-06N-T)
- SENSORSWITCH Occupancy Sensor, PIR, 452 sq ft, White (CMRB 9)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Red (2182RED)
- 3M Replacement for 3M Mvu18-10fbx (MVU18-10FBX 3M)
- AC WORKS 50ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-050)
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- AC WORKS 25ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-025)
- AC WORKS 25ft 10/4 STW NEMA L14-30 30A 125/250V Generator Extension Cord (L1430EX-025)
- AC WORKS 50ft SOOW 10/4 NEMA L16-30 30A 3-Phase 480V Industrial Rubber Extension Cord (L1630PR-050)
- AC WORKS 25ft SOOW 10/4 NEMA L16-30 30A 3-Phase 480V Industrial Rubber Extension Cord (L1630PR-025)
- AC WORKS 75ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-075)
- Ac Works Extension Cords