Shop All Extension Cords
Ac Works
75ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord
Mfr # L1430PR-075
Zoro # G310374102
product price: $307.99
/ea
Free Shipping & Returns
$307.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10 AWG
- Voltage 125/250V
- Color Black
- Max. Amps 30 A
- NEMA Plug Configuration NEMA L14-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # L1430PR-075
- Zoro # G310374102
- UPC # 819145020787
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 75ft |
Details
Gauge/Conductor | 10 AWG |
Voltage | 125/250V |
Color | Black |
Max. Amps | 30 A |
NEMA Plug Configuration | NEMA L14-30 |
NEC Cord Designation | SOOW |
Watts | 7500W |
Jacket Material - Ext. Cords and Outlet Strips | Rubber |
Number of Female Connectors | 1 |
Female Connector Configuration | NEMA L14-30 |
Description
This AC WORKS brand 75ft L14-30 extension cord is heavy-duty and made of durable construction. The cable is SOOW, 10/4, 30 Amp copper with a 600 Volt rubber jacket. The jacket will stay flexible in extremely cold weather. This cord is popular for use with transfer switches and inlet boxes, generators, industrial use, and construction.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Inductive Sensor (XS612B4PAM12)
- POWER FIRST 12-10 AWG Heat-Shrink Fork Terminal #10 Stud PK25 (5WHJ3)
- DELTANA Double Standard Switch Plate, Number of Gangs: 2 Solid Brass, Oil Rubbed Bronze Finish (SWP4761U10B)
- WIREMOLD Electrical Box, 115 cu in, Floor Box, 8 Gang (AC10105-2)
- AC WORKS 25ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-025)
- AC WORKS 100ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-100)
- AC WORKS 50ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-050)
- AC WORKS 25ft SOOW 10 Gauge NEMA 5-15P to NEMA 5-20R 15/20A Super Duty Rubber Extension Cord (SD515520-025)
- AC WORKS 50ft SOOW 10 Gauge 20A 125 Volt NEMA 5-20 Over Kill Super Duty Rubber Extension Cord (SD520PR-050)
- AC WORKS 25ft SOOW 10/5 NEMA L21-30 30A 3-Phase 120/208V Industrial Rubber Extension Cord (L2130PR-025)
- WOODS Slimline 3 Ft. 16/2 Extension Cord (2235)
- Ac Works Extension Cords & Power Strips