Shop All Extension Cords
Ac Works
50ft SOOW 8 Gauge NEMA L5-30 30A 125V Super Duty Outdoor Rubber Extension Cord
Mfr # SDL530PR-050
Zoro # G410916530
Free Shipping & Returns
$689.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cord Length 50ft
- Voltage 125V
- Color Black
- Max. Amps 30 A
- NEMA Plug Configuration NEMA L5-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # SDL530PR-050
- Zoro # G410916530
- UPC # 819145026130
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 50ft |
Details
Voltage | 125V |
Color | Black |
Max. Amps | 30 A |
NEMA Plug Configuration | NEMA L5-30 |
Watts | 7500W |
Jacket Material | Rubber |
Wire Gauge | 8 AWG |
Female Connector Configuration | NEMA L5-30 |
Number of Female Connectors | 1 |
Description
This AC WORKS brand 50ft super-duty extension cord is popular for use with utility companies, emergency power, electric vehicle charging, RVs, and food trucks. The cable is an SOOW, 8/3, 40 Amp copper wire with a 600 Volt rubber jacket, and reduces voltage drop over long distances. The jacket is anti-cold weather staying flexible in extreme temperatures.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ABB Cable Connector, 2 In, Straight (TCF200-153AL)
- MASTER LOCK Master Lock® Grip Tight„¢ Circuit Breaker Lockout, Tall and Wide Toggles, 491B (491B)
- TOWER MANUFACURING Tower GFCI male plug & 9 inch pigtail 15 amp auto reset (30434007)
- ANDERSON POWER PRODUCTS CON BUSH 1/0 TO 2 (5690)
- AC WORKS 50ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-050)
- AC WORKS 25ft SOOW 10/3 3-Prong NEMA L5-30 30A 125V Generator Rubber Extension Cord (L530PR-025)
- AC WORKS 10ft 30A 125V NEMA TT-30P to NEMA L5-30R Rubber Extension Cord With Handle (TT30L530-010)
- AC WORKS 25ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-025)
- AC WORKS 15ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-015)
- AC WORKS 10ft 30A 250V NEMA 10-30 3-Prong Dryer Heavy-Duty STW 10/3 Extension Cord (1030PR-010)
- MASTER ELECTRONICS Master Electrician 02352ME01 20 ft. White Outdoor Extension Cord (790855)
- Ac Works Extension Cords