Shop All Extension Cords
Ac Works
50ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord
Mfr # TESS2-050
Zoro # G210916518
product price: $788.99
/ea
Free Shipping & Returns
$788.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50ft
- Voltage 125/250V
- Color Black
- Max. Amps 50 A
- NEMA Plug Configuration CS6465
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # TESS2-050
- Zoro # G210916518
- UPC # 819145021005
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 50ft |
Details
Voltage | 125/250V |
Color | Black |
Max. Amps | 50 A |
NEMA Plug Configuration | CS6465 |
Jacket Material | Rubber |
Watts | 12500W |
Number of Female Connectors | 1 |
Female Connector Configuration | CS6364 |
Wire Gauge | 6 AWG |
Description
This AC WORKS brand 50ft extension cord is heavy-duty and made of durable construction. The cable is SOOW, 6/4, 50 Amp copper with a 600 Volt rubber jacket. The jacket will stay flexible in extremely cold temperatures. This cord is popular for use in farmer markets, state fairs, outdoor events, new construction, power outages, etc. Click here to see how to add the ring.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Rock/Swtch, 3 Term On/Off, Amber, 25A, 12V (82-0302)
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 3 Plastic, Smooth Finish, White (P3W)
- 3M Shrink Tubing, 2.25in ID, Black, 6in (QI-18/57-325)
- ABB Cable Connector, 1 In, Straight (TCF100-100AL)
- AC WORKS 50ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-050)
- AC WORKS 100ft SOOW 10 Gauge NEMA 5-15 15A 125V Over Kill Super Duty Rubber Extension Cord (SD515PR-100)
- AC WORKS 50ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-050)
- AC WORKS 10ft SOOW 12/4 NEMA L16-20 20A 3-Phase 480V Industrial Rubber Extension Cord (L1620PR-010)
- AC WORKS 10ft SOOW 12/4 NEMA L14-20 20A 125/250V Generator Rubber Extension Cord (L1420PR-010)
- AC WORKS 25ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-025)
- SOUTHWIRE Extension Cord, 14 AWG, 125VAC, 100 ft. L (2469SW8806)
- Ac Works Extension Cords & Power Strips