Shop All Extension Cords
Ac Works
50ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord
Mfr # L620PR-050
Zoro # G110374098
product price: $135.99
/ea
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 12 AWG
- Voltage 250V
- Color Black
- Max. Amps 20 A
- NEMA Plug Configuration NEMA L6-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # L620PR-050
- Zoro # G110374098
- UPC # 819145020923
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 50ft |
Details
Gauge/Conductor | 12 AWG |
Voltage | 250V |
Color | Black |
Max. Amps | 20 A |
NEMA Plug Configuration | NEMA L6-20 |
NEC Cord Designation | SOOW |
Watts | 5000W |
Jacket Material - Ext. Cords and Outlet Strips | Rubber |
Female Connector Configuration | NEMA L6-20 |
Number of Female Connectors | 1 |
Description
This AC WORKS brand 50ft L6-20 extension cord is popular for use with pool filters, table saws, power tools, IT servers/PDUs, and industrial construction. The cable is an SOOW, 12/3, 20 Amp copper wire with a 600 Volt rubber jacket. The jacket is anti-cold weather staying flexible and extreme temperatures.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 8 Pin, DPDT (LY2-AC110/120)
- SCHNEIDER ELECTRIC Overload Relay, 23 to 32A, Class 10,600VAC (LR3D332)
- GROTE Switch, Back-Up, 2 Screw (82-0456)
- CITEL Surge Protector, 1 Phase, 120V, 2 (DS71US-210)
- AC WORKS 75ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-075)
- AC WORKS 25ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-025)
- AC WORKS 100ft SOOW 12/3 NEMA L6-20 20A 250V Rubber Extension Cord (L620PR-100)
- AC WORKS 10ft 30A 250V NEMA 10-30 3-Prong Dryer Heavy-Duty STW 10/3 Extension Cord (1030PR-010)
- AC WORKS 50ft SOOW 10/4 NEMA L16-30 30A 3-Phase 480V Industrial Rubber Extension Cord (L1630PR-050)
- AC WORKS 10FT SJTW 12/3 NEMA 6-20 20A 250V Plug to Lighted 15/20A 250V Multi-Outlets (S620W620-010)
- AC WORKS 75ft SOOW 10/3 NEMA L6-30 30A 250V Rubber Extension Cord (L630PR-075)
- Ac Works Extension Cords