Shop All Extension Cords
Ac Works
50ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles
Mfr # 1450PR-050
Zoro # G811233403
product price: $188.99
/ea
Free Shipping & Returns
$188.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 6
- Voltage 125/250 V
- Max. Amps 50 A
- Jacket Color Orange
- NEMA Receptacle Configuration NEMA 14-50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # 1450PR-050
- Zoro # G811233403
- UPC # 810159150149
- Country of Origin Taiwan, Province of China
- Category Extension Cords
Dimensions
Cord Length | 50ft |
Details
Gauge/Conductor | 6 |
Voltage | 125/250 V |
Max. Amps | 50 A |
Jacket Color | Orange |
NEMA Receptacle Configuration | NEMA 14-50 |
NEMA Plug Configuration | NEMA 14-50 |
NEC Cord Designation | STW |
Jacket Material | PVC |
Watts | 12500 W |
Description
This AC WORKS brand 50ft power cord is a NEMA 14-50 50A cable. The NEMA 14-50 plug and connector are both 4 prongs and rated for 50 Amps, 125/250 Volts. The cord is an STW, 6/3+8/1, heavy-duty, anti-cold weather cable that stays flexible in extreme temperatures.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4-18 in FNPT, SPDT, 3 to 150 psi, Standard Action (9012GAW5G17)
- LEVITON Blank Plate, Single Gang, White (88014)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 2A, 2 Pole, 240/415/440V AC, C Curve (M9F42202)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size, Clips Included: 2 (HPW66M150)
- AC WORKS 25ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-025)
- AC WORKS 15ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-015)
- AC WORKS 10ft Household 15A Extension Cord with Locking Female Connector (S515PR-120QL)
- AC WORKS 25ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-025)
- AC WORKS 10ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-010)
- AC WORKS 10ft 30A 250V NEMA 10-30 3-Prong Dryer Heavy-Duty STW 10/3 Extension Cord (1030PR-010)
- MONOPRICE Extension Cord - IEC 60320 C14 to IEC 60320 C13_ 16AWG_ 13A_ 3-Prong_ (40106)
- Ac Works Extension Cords & Power Strips