Shop All Extension Cords
Ac Works
50ft RV 30A TT-30P Plug to SS2-50R RV/Marine 50A Detachable Inlet Connection
Mfr # TTM50-050
Zoro # G110916588
product price: $330.99
/ea
Free Shipping & Returns
$330.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50ft
- Voltage 125V
- Color Black
- Max. Amps 30 A
- NEMA Plug Configuration NEMA TT-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # TTM50-050
- Zoro # G110916588
- UPC # 819145029612
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 50ft |
Details
Voltage | 125V |
Color | Black |
Max. Amps | 30 A |
NEMA Plug Configuration | NEMA TT-30 |
Watts | 3750W |
Jacket Material | Rubber |
Wire Gauge | 10 AWG |
Number of Female Connectors | 1 |
Female Connector Configuration | NEMA SS2-50 |
Description
This AC WORKS brand RV/Marine adapter cord is 50ft long with a NEMA TT-30P to NEMA SS2-50R. The NEMA TT-30P is 30 Amps, 125 Volt, 3-prong male plug. The NEMA SS2-50R is a 50 Amp, 125/250, 4-wire RV/ Marine female connector. The adapter features an SOOW 10/3, 600 Volt jacket with a 30 Amp copper wire.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Yellow (ZB4BS55)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in FNPS, DPST, 5 to 80 psi, Reverse Action (9013GSG2J23R)
- SQUARE D Manual Motor Switch, IEC, 90 to 150A, 600V (2510KGJ2)
- CAROL Welding Cable, 1/0, 50ft., Black, Carolprene (00.00JO.17544)
- AC WORKS 50ft 10/4 STW NEMA L14-30 30A 125/250V Generator Extension Cord (L1430EX-050)
- AC WORKS 50ft RV/EV/Generator 50A 125/250V NEMA 14-50 Rubber Extension Cord with Handles (1450PR-RU-050)
- AC WORKS 15ft 50A Generator Transfer Switch Power Cord With Power Indicator (TE1450-015)
- AC WORKS 25ft 30A 125/250 Volt NEMA 14-30 4-Prong Dryer Heavy-Duty STW 10/4 Extension Cord (1430PR-025)
- AC WORKS 50ft Temp Power L5-30P 30A 3-Prong Locking Plug to CS6364 50A Connector (TEL530-050)
- AC WORKS 10ft Household 15A Extension Cord with Locking Female Connector (S515PR-120QL)
- FLEXIDUCT 12 ft. 16/3 Extension Cord w/Cover SPT-2 (12' EF3)
- Ac Works Extension Cords