Shop All Extension Cords
Ac Works
50ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light
Mfr # S520PR-050
Zoro # G110916618
product price: $95.85
/ea
Free Shipping & Returns
$95.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50ft
- Voltage 125V
- Color Black
- Max. Amps 20 A
- NEMA Plug Configuration NEMA 5-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # S520PR-050
- Zoro # G110916618
- UPC # 819145020312
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 50ft |
Details
Voltage | 125V |
Color | Black |
Max. Amps | 20 A |
NEMA Plug Configuration | NEMA 5-20 |
Watts | 2500W |
Jacket Material | PVC |
Number of Female Connectors | 1 |
Wire Gauge | 12 AWG |
Female Connector Configuration | NEMA 5-20 |
Description
This AC WORKS brand extension cord is very durable. It is 50ft long and has a NEMA 5-20P to NEMA 5-20R. The cable is an SJTW, 12/3, Indoor/Outdoor cord. The 20 Amp NEMA 5-20P is a straight-blade plug and the NEMA 5-15/20R is a straight T-blade connector with a power indicator on the end. This cable is anti-cold weather staying flexible in extreme temperatures. This product is UL listed and applicable to UL standards and requirements.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Wireway, Panel Adapter, 6x6 Sq In, Gray (PA0606)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (ASE8X8X8)
- SOUTHWIRE Machine Tool Wire, AWM, MTW, TEW, 14 AWG, 500 ft, Brown, PVC Insulation (411030507)
- TAYMAC Duplex Princess Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, White (WRW-D)
- AC WORKS 25ft RV 30A TT-30P Plug to 30A L5-30R RV/Marine Detachable Power Supply Cord (RVTTM30-025)
- AC WORKS 50ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-050)
- AC WORKS 50ft RV/EV/Generator 50A 125/250V NEMA 14-50 Rubber Extension Cord with Handles (1450PR-RU-050)
- AC WORKS 25ft SOOW 10/5 NEMA L21-30 30A 3-Phase 120/208V Industrial Rubber Extension Cord (L2130PR-025)
- AC WORKS 50ft SOOW 10/4 NEMA L16-30 30A 3-Phase 480V Industrial Rubber Extension Cord (L1630PR-050)
- AC WORKS 10ft SOOW 10 Gauge NEMA 6-20 20A 250V Super Duty Outdoor Rubber Extension Cord (SD620PR-010)
- GOGREEN GoGreen Power Digital Outdoor Timer w/ auto sensor, GG-36003 - Black (GG-36003)
- Ac Works Extension Cords