Shop All Extension Cords
Ac Works
50ft 30A 250V NEMA 10-30 3-Prong Dryer Heavy-Duty STW 10/3 Extension Cord
Mfr # 1030PR-050
Zoro # G410374088
product price: $160.99
/ea
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 250V
- Color Black
- Max. Amps 30 A
- NEMA Receptacle Configuration 10-30
- NEMA Plug Configuration 10-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # 1030PR-050
- Zoro # G410374088
- UPC # 819145020442
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 50 ft |
Depth | 14 in |
Width | 14 in |
Details
Voltage | 250V |
Color | Black |
Max. Amps | 30 A |
NEMA Receptacle Configuration | 10-30 |
NEMA Plug Configuration | 10-30 |
Indoor/Outdoor | Indoor/Outdoor |
Description/Special Features | Nickel-Plated Pins & Terminals, Anti-Cold Weather Jacket |
Shape | Cord |
Jacket Material | PVC |
Watts | 7500W |
Application | 3-prong dryer extension cord |
Weight | 15 lb |
Description
This AC WORKS brand extension cord is very durable, yet flexible. It is 50ft long with a NEMA 10-30P to a NEMA 10-30R. This 3-prong dryer extension cord is heavy-duty and is used to get 220-volt power from your dryer outlet to a variety of sources. Some examples include charging your electric vehicle or relocating your dryer. The cord is flexible and durable as well as weather and water-resistant. This product is UL listed, applicable to UL standards and requirements.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Cutler-Hammer 120VAC Non-Reversing Definite Purpose Contactor 1P 25A, Hz: 50/60 (C25ANB125A)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 2m, Multi (N318-02M)
- HUBBELL WIRING DEVICE-KELLEMS Strap and Screws, 1 Gang, Steel (RA40)
- TAYMAC Round Multi-Purpose Gasket Kit PK6, Weatherproof box/cover Accessory, Foam, Gasket (GK300)
- AC WORKS 10ft 30A 250V NEMA 10-30 3-Prong Dryer Heavy-Duty STW 10/3 Extension Cord (1030PR-010)
- AC WORKS 25ft RV 30A TT-30P Plug to 30A L5-30R RV/Marine Detachable Power Supply Cord (RVTTM30-025)
- AC WORKS 50ft SOOW 10/4 NEMA L16-30 30A 3-Phase 480V Industrial Rubber Extension Cord (L1630PR-050)
- AC WORKS 10ft NEMA 5-20 T-Blade Indoor/Outdoor Extension Cord with Indicator Light (S520PR-010)
- AC WORKS 25ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-025)
- AC WORKS 10ft L14-30P 30A 4-Prong Locking Plug to CS6364 50A Connector Temp Power Cord (TEL1430-010)
- IRWIN ROTARY BT-SSF 3/8""X4"" (5026009)
- Ac Works Extension Cords & Power Strips