Shop All Extension Cords
Ac Works
50ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End
Mfr # S620PR-050
Zoro # G010916633
product price: $103.99
/ea
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 50ft
- Voltage 250V
- Color Black
- Max. Amps 20 A
- NEMA Plug Configuration NEMA 6-20
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # S620PR-050
- Zoro # G010916633
- UPC # 819145021630
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 50ft |
Details
Voltage | 250V |
Color | Black |
Max. Amps | 20 A |
NEMA Plug Configuration | NEMA 6-20 |
Watts | 5000W |
Jacket Material | PVC |
Number of Female Connectors | 1 |
Wire Gauge | 12 AWG |
Female Connector Configuration | NEMA 6-20 |
Description
This AC WORKS brand 50ft NEMA 6-20 extension cord is used as an indoor/outdoor extension cord. The cable contains an anti-cold weather jacket that stays flexible in extreme temperatures. It is a NEMA 6-20P straight-blade plug to NEMA 6-15/20R straight T-blade connector with a power indicator light.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Circuit Breaker, CLB Series 15A, 1 Pole, 125/250V AC, Medium Curve (CLB-153-27E3N-W-A/15)
- SCHNEIDER ELECTRIC SelectorSwitch, Keyed, 3Pos, 30mm, Black (XB5FG33)
- CHALLENGER Miniature Circuit Breaker, UBITBA Series 15A, 1 Pole, 120/240V AC (UBITBA115L)
- SQUARE D 120VAC Non-Reversing Definite Purpose Contactor 2P 90A (8910DPA92V02)
- AC WORKS 10ft SOOW 12/4 NEMA L16-20 20A 3-Phase 480V Industrial Rubber Extension Cord (L1620PR-010)
- AC WORKS 15ft RV/ EV/ Generator 50A 125/250V NEMA 14-50 Power Cord With Handles (1450PR-015)
- AC WORKS 100ft SOOW 10 Gauge NEMA 5-15 15A 125V Over Kill Super Duty Rubber Extension Cord (SD515PR-100)
- AC WORKS 10ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-010)
- AC WORKS 50ft SOOW 6/4 CS6365 to CS6364 Temp Power 50A Generator Cord (TESS2-050)
- AC WORKS 15ft 50A Generator Transfer Switch Power Cord With Power Indicator (TE1450-015)
- CONNTEK Conntek RUL630PR-100 NEMA L6-30 Locking All Weather Cord Set, 100' (RUL630PR-100)
- Ac Works Extension Cords