Shop All Extension Cords
Ac Works
50ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord
Mfr # L1430PR-050
Zoro # G110374081
product price: $214.99
/ea
Free Shipping & Returns
$214.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10 AWG
- Voltage 125/250V
- Color Black
- Max. Amps 30 A
- NEMA Plug Configuration NEMA L14-30
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # L1430PR-050
- Zoro # G110374081
- UPC # 819145020770
- Country of Origin Multiple
- Category Extension Cords
Dimensions
Cord Length | 50ft |
Details
Gauge/Conductor | 10 AWG |
Voltage | 125/250V |
Color | Black |
Max. Amps | 30 A |
NEMA Plug Configuration | NEMA L14-30 |
NEC Cord Designation | SOOW |
Jacket Material - Ext. Cords and Outlet Strips | Rubber |
Watts | 7500W |
Number of Female Connectors | 1 |
Female Connector Configuration | NEMA L14-30 |
Description
This AC WORKS brand 50ft L14-30 extension cord is heavy-duty and made of durable construction. The cable is SOOW, 10/4, 30 Amp copper with a 600 Volt rubber jacket. The jacket will stay flexible in extremely cold weather. This cord is popular for use with transfer switches and inlet boxes, generators, industrial use, and construction.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Ethernet Cable, Cat 6, Gray, 14 ft. (2308)
- QUICKCABLE Stater/Ground Lug, 2/0, 3/8", PK5 (6420-005F)
- AIMS POWER Fuse Holder, ANL Series (ANL150KIT)
- LITTELFUSE UL Class Fuse, T Class, JLLN Series, Fast-Acting, 20A, 300V AC, Non-Indicating (JLLN020)
- AC WORKS 25ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-025)
- AC WORKS 100ft 10/4 SOOW NEMA L14-30 30A 125/250V Generator Rubber Extension Cord (L1430PR-100)
- AC WORKS 10ft SOOW 14/3 NEMA L6-15 15A 250V Rubber Extension Cord (L615PR-010)
- AC WORKS 10ft 20A 250 Volt SJTW 12/3 NEMA 6-20 Extension Cord with Lighted End (S620PR-010)
- AC WORKS 25ft SOOW 12/3 NEMA L5-20 20A 125V Rubber Extension Cord (L520PR-025)
- AC WORKS 20ft 50A Generator Transfer Switch Power Cord With Power Indicator (TE1450-020)
- CAROL Cord, 16/3 SJOOW 300V-Black- 1000 RL (01342.41T.01)
- Ac Works Extension Cords