Shop All Generator Parts
Ac Works
50A Emergency Power Kit with SS2-50 Inlet Box and 20ft Cord
Mfr # EP1450KIT-020
Zoro # G210374882
product price: $276.99
/ea
Free Shipping & Returns
$276.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20 ft
- Amperage 50
- Wattage 12500
- Male NEMA Configuration 14-50P
- Female NEMA Configuration SS2-50R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # EP1450KIT-020
- Zoro # G210374882
- UPC # 819145029872
- Country of Origin China
- Category Generator Parts
Dimensions
Length | 20 ft |
Details
Item | Emergency Power Kit |
Amperage | 50 |
Wattage | 12500 |
Male NEMA Configuration | 14-50P |
Female NEMA Configuration | SS2-50R |
Color | Black, Gray |
Material | PVC, Aluminum |
Voltage | 125/250V |
Description
This AC WORKS brand 50A inlet kit gives you the basic set-up you need for temporary power with a high-powered generator. The kit includes a 50A inlet box and a matching 20ft power cord. The inlet box is a NEMA SS2-50P, 50A, 125/250V metal box. The power cord is a 50A 125/250V NEMA 14-50P to CS6364/SS2-50R connector. The NEMA 14-50P is a 50 Amp, 125/250 Volt male plug. The CS6364 is a 50 Amp, 125/250 Volt locking female connector. The cord is an STW, 6/3+8/1, heavy-duty, anti-cold weather cable that stays flexible in extreme temperatures.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Marine Silicone Clr 3Oz (08019)
- SIEMENS IEC Magnetic Contactor, 3 Poles, 220/240 V AC, 16 A, Reversing: No (3RT20181AP61)
- ABB 24-60V-AC 24-60V-DC 25A AMP 5HP AC CONTACTOR (AF09-30-10-11 1SBL137001R1110)
- WIEGMANN Carbon Steel Enclosure, 16 in H, 20 in W, 8 in D, NEMA 3R; 4; 12, Hinged (N412162008C)
- BRIGGS & STRATTON Carburetor (796227)
- BRIGGS & STRATTON Carburetor (591137)
- ZEROSTART Inverter Outlet Extension Cord 54in. (8500642)
- HONDA Recoil Assembly (28400-ZB2-C03ZE)
- BRIGGS & STRATTON Starter Control Panel (311353GS)
- HONDA Outer Filter (17218-ZS9-A00)
- HONDA Outer Filter (17218-Z28-000)
- Ac Works Generator Parts