Shop All Generator Parts
Ac Works
50A Emergency Power Kit with SS2-50 Inlet Box and 10ft Cord
Mfr # EP1450KIT-010
Zoro # G810374886
product price: $189.99
/ea
Free Shipping & Returns
$189.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10 ft
- Voltage 125/250V
- Amperage 50
- Male NEMA Configuration 14-50P
- Color Black, Gray
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # EP1450KIT-010
- Zoro # G810374886
- UPC # 819145029858
- Country of Origin China
- Category Generator Parts
Dimensions
Length | 10 ft |
Details
Item | Emergency Power Kit |
Voltage | 125/250V |
Amperage | 50 |
Male NEMA Configuration | 14-50P |
Color | Black, Gray |
Female NEMA Configuration | SS2-50R |
Wattage | 12500 |
Material | PVC, Aluminum |
Description
This AC WORKS brand 50A inlet kit gives you the basic set-up you need for temporary power with a high-powered generator. The kit includes a 50A inlet box and a matching 10ft power cord. The inlet box is a NEMA SS2-50P, 50A, 125/250V metal box. The power cord is a 50A 125/250V NEMA 14-50P to CS6364/SS2-50R connector. The NEMA 14-50P is a 50 Amp, 125/250 Volt male plug. The CS6364 is a 50 Amp, 125/250 Volt locking female connector. The cord is an STW, 6/3+8/1, heavy-duty, anti-cold weather cable that stays flexible in extreme temperatures.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TY-RAP 14" L Miniature Cable Tie NAT PK 1000 (TY234M)
- EATON Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO (AN19GN0A5E005)
- GE Thermal Unit, 1.14A, PK3 (CR123H132A)
- WIEGMANN Galvanized Steel Enclosure, 10 in H, 10 in W, 4 in D, NEMA 1, Screw On (SC101004GNK)
- BRIGGS & STRATTON Carburetor (591137)
- GENERAC Air Filter (0D9723S)
- GENERAC Recoil Starter Assembly (0E9483)
- BATTERY CLERK AJC® Generac 7500 EXL Portable 12V 18Ah Generator Battery (GENERAC-7500 EXL PORTABLE)
- HONDA Hanger Kit (06531-Z11-E00ZA)
- SPORTSMAN Generator Power Inlet Box - 30 Amp (GPIB30)
- HONDA Gasket Carburetor (16221-Z5T-000)
- Ac Works Generator Parts