Shop All EV Charging Stations & Accessories
Ac Works
3FT Regular household 15 Amp 5-15P Plug to 50A EV Adapter for Tesla
Mfr # EV515MS-036
Zoro # G810374657
product price: $42.95
/ea
$42.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 125V
- Cable Length 3 ft
- Color Gray
- Material PVC
- Amperage 15 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # EV515MS-036
- Zoro # G810374657
- UPC # 819145022699
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 3 ft |
Details
For Battery Voltage | 125V |
Color | Gray |
Material | PVC |
Amperage | 15 A |
Weight | 2 lb |
Male NEMA Configuration | 5-15P |
Female NEMA Configuration | 14-50R |
Wattage | 1875 |
Description
This AC WORKS brand super durable EVSE charging adapter is compatible with both Gen1 and Gen2 Tesla Mobile Connectors ONLY. The adapter is a NEMA 5-15P to NEMA 14-50R. The NEMA 5-15P is a 15 Amp, 125 Volt, regular household male plug. The NEMA 14-50R is a 50 Amp, 125/250 Volt, 4-prong straight-blade female connector. The adapter is a 3ft. cable with an STW, heavy-duty, 600 Volt jacket with a 30 Amp copper wire.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOATLIFE BoatLIFE Silicone Rubber Sealant Cartridge - White (1151)
- ANTHES Exhaust Rain Cap, 1-1/2 x 1-11/16 In. (11003)
- HUSKY LINER 98-04 RANGER/MAZDA B-SERIES BLACK FRONT SEAT FLOOR LINER (33711)
- RUBEX Hub Kit J/E V6/Grcs - 90 E Ser, #RBX101 (RBX101)
- AC WORKS 1.5FT EV Adapter 30A 125V TT-30 RV Plug to 50A EV Cord for Tesla (EVTT30MS-018)
- AC WORKS Electric Vehicle Charging Adapter Cord for Tesla Use 6-30 30A 250V to Tesla (EV630MS-018)
- AC WORKS EV Charging Adapter NEMA 10-30P 3-Prong Dryer Plug to Tesla EV Charging (EV1030MS)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- AC WORKS EV Charging Adapter NEMA 6-50P Welder Plug to 50A EV Adapter for Tesla (EV650MS)
- AC WORKS EVSE RV/Generator TT-30 Plug to 50A Electric Vehicle Adapter for Tesla (EVTT30MS)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, Black, Only for J1772 EVs (TeslaJ1772Blk48AUSA)
- Ac Works EV Charging Stations & Accessories