Shop All EV Charging Stations & Accessories
Ac Works
3FT NEMA 6-20 20 Amp 250 Volt HVAC Outlet Plug to 50A EV Adapter for Tesla
Mfr # EV620MS-036
Zoro # G510374667
product price: $64.29
/ea
$64.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Battery Voltage 250V
- Cable Length 3 ft
- Color Gray
- Material PVC
- Amperage 20 A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # EV620MS-036
- Zoro # G510374667
- UPC # 819145023832
- Country of Origin China
- Category EV Charging Stations & Accessories
Dimensions
Cable Length | 3 ft |
Details
For Battery Voltage | 250V |
Color | Gray |
Material | PVC |
Amperage | 20 A |
Weight | 2 lb |
Male NEMA Configuration | 6-20P |
Female NEMA Configuration | 14-50R |
Wattage | 5000 |
Description
This AC WORKS brand super durable EVSE charging adapter, is compatible with both Tesla Gen1 and Gen2 Mobile Connectors. The adapter is a NEMA 6-20P to NEMA 14-50R. The NEMA 6-20P is a 20 Amp, 250 Volt, HVAC/power tool plug. The NEMA 14-50R is a 50 Amp, 125/250 Volt, 4-prong straight-blade female connector. The adapter is 3 feet in length, with an STW, 600 Volt jacket, with 20 Amp copper wire.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KATS Frost Plug Heater, for Dodge 1994-2009 (11601)
- MAG 1 Automatic Transmission Fluid, Red, 1 Qt. (MAG00900)
- POLY-PLANAR 2 Inch 35 Watt Spa Speaker - Round - Grey (SB50GR1)
- BALDWIN FILTERS Oil Filter Element, (P7321)
- AC WORKS Electric Vehicle Charging Adapter for Tesla Use 50A 10-50P Welder to Tesla (EV1050MS)
- AC WORKS EVSE RV/Generator TT-30 Plug to 50A Electric Vehicle Adapter for Tesla (EVTT30MS)
- AC WORKS 1FT 12/3 EVSE Upgrade 15A EV Charging Adapter to NEMA 6-20R Connector (EV515620-012)
- AC WORKS EV Charging Adapter NEMA 10-30P 3-Prong Dryer Plug to Tesla EV Charging (EV1030MS)
- AC WORKS EV Charging Adapter NEMA 6-50P Welder Plug to 50A EV Adapter for Tesla (EV650MS)
- AC WORKS Electric Vehicle Charging Adapter Cord for Tesla Use 6-30 30A 250V to Tesla (EV630MS-018)
- LECTRON Tesla to J1772 Charging Adapter, Max 48 Amp & 250V, Black, Only for J1772 EVs (TeslaJ1772Blk48AUSA)
- Ac Works EV Charging Stations & Accessories