Shop All Generator & Power Inverter Accessories
Ac Works
30A RV Starter Kit With Surge Protector
Mfr # RV30ASKIT
Zoro # G711242253
product price: $76.49
/ea
Free Shipping & Returns
$76.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge/Conductor 10
- NEMA Receptacle Configuration NEMA TT-30, NEMA 5-20
- Wattage 3750 W
- Voltage 125 V
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # RV30ASKIT
- Zoro # G711242253
- UPC # 850056720922
- Country of Origin China
- Category Generator & Power Inverter Accessories
Details
Gauge/Conductor | 10 |
NEMA Receptacle Configuration | NEMA TT-30, NEMA 5-20 |
Wattage | 3750 W |
Voltage | 125 V |
Material | PVC |
Max. Amps | 30 A |
Color | Multi-Colored |
NEMA Plug Configuration | NEMA 5-15, NEMA L5-30, NEMA 14-50, NEMA TT-30 |
Description
You are the proud owner of a 30 Amp RV, Camper, or trailer. You have done all of your research, prepared for safety, weather, and anything else that will come your way during a road trip. You have a plan for how to power your RV when you arrive at your destination and now you are all ready to go.Imagine your electricity plan is coming from the campground's power source. You are in the middle of making dinner and the power goes out for some reason. You have no clue when the power will return. When you arrive at the campground the electricity is out on your site. Lucky for you, you remembered to bring the generator, right? You brought a generator because you never know where you might travel and if the site will offer electricity or not. What if you forgot your generator? Your generator is damaged, and you must purchase a new one. Maybe you are using a friend's generator to run your RV for this weekend's fishing trip. It is a good idea to keep the AC WORKS brand 30A RV Starter Kit on hand. When your planned power source is not available, you will not be found without power.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Logic Relay, 24VDC, With Display (SR3B261BD)
- GROTE Power Cord 3, In, 1 Set, 12 ft., Black (81-3112)
- SIEMENS Lamp Module w/Bulb, Yellow, LED, Plastic (3SU1401-1BC30-1AA0)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 2A, 600V AC, Non-Indicating (KTK-R-2)
- AC WORKS 2 Pack RV 30A TT-30P Plug to 5-20R 15/ 20A Household Outlet (RVTT520-BK-2PK)
- CHAMPION POWER EQUIPMENT Generator Cover Storm Shield, Yellow (100376)
- GENERAC Manual to Auto Upgrade Kit (6869)
- GENERAC Fuel Fill Drop Tube for Diesel Generator (6507)
- CHAMPION POWER EQUIPMENT Champion Power Station Solar Panel, 120W (201246)
- POWERDRIVE Inverter Installation Kit, 8.90" H (PDIKT1)
- PULSAR 50 Amp Inverter Generator Parallel Kit (PGIPAIRB3)
- Ac Works Generator & Power Inverter Accessories