Shop All Locking Receptacles
Ac Works
30A, 600V, NEMA L17-30R Flush Mount Locking Industrial Grade Receptacle
Mfr # FML1730R
Zoro # G410113038
product price: $40.79
/ea
$40.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L17-30R
- Voltage 600V
- Amps 30 A
- Color Black
- Standards cULus
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # FML1730R
- Zoro # G410113038
- UPC # 819145024235
- Country of Origin Taiwan, Province of China
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L17-30R |
Voltage | 600V |
Amps | 30 A |
Color | Black |
Standards | cULus |
Material | Nylon |
Weight (Lbs.) | 0.3 lb |
Male/Female | Female |
Wattage | 18000W |
Description
This AC WORKS brand female receptacle features a 3-pole, 4-wire grounding system. It is a NEMA L17-30R, 3-Phase, 30 Amp, 600 Volt flush mount locking outlet. This product is installed to fix a receptacle. The receptacle features chemical and impact-resistant housing along with a quick installation process. The FML1730R is UL and C-UL certified.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, J Class, JTD Series, Time-Delay, 2.50A, 600V AC, Non-Indicating (JTD02.5)
- ARMSTRONG 51W15 102317-01 Switch-Interlock (51W15)
- DAYTON Time Delay Rlay, 12VDC, 10A, DPDT, 0.05 sec. (24EP44)
- SIEMENS Non-Illum Selector Swtch, 30mm, 3 Pos, Levr (52SA2BDB)
- AC WORKS 30A 120/280V NEMA L21-30R Flush Mount Locking Industrial Grade Receptacle (FML2130R)
- AC WORKS NEMA L6-15R 15A 250V Flush Mount Locking Industrial Grade Receptacle (FML615R)
- AC WORKS 20A 125-Volt L5-20P Power Input Inlet UL and C-UL Listed (ASINL520P)
- AC WORKS 30A 125V L5-30R Flanged Outlet UL and C-UL Listed (ASOUL530R)
- AC WORKS 30A, 480V, 3-Phase NEMA L16-30R Flush Mount Locking Industrial Grade Receptacle (FML1630R)
- AC WORKS 30A 3-Phase 250V L15-30R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1530R)
- HUBBELL Locking Receptacle (HBL2325ST)
- Ac Works Locking Receptacles