Shop All Locking Receptacles
Ac Works
30A 3-Phase 250V L15-30R Flush Mount Locking Industrial Grade Receptacle UL CUL
Mfr # FML1530R
Zoro # G210113184
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L15-30R
- Voltage 250V
- Amps 30 A
- Color Black
- Weight (Lbs.) 0.3 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # FML1530R
- Zoro # G210113184
- UPC # 819145023238
- Country of Origin Taiwan, Province of China
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L15-30R |
Voltage | 250V |
Amps | 30 A |
Color | Black |
Weight (Lbs.) | 0.3 lb |
Standards | cULus |
Material | Nylon |
Wattage | 7500W |
Male/Female | Female |
Description
This AC WORKS brand female receptacle features a 3-pole, 4-wire grounding system. It is a NEMA L15-30R, 30 Amp, 3-Phase 250 Volt flush mount locking outlet. This product is installed to repair or change a receptacle. It features chemical and impact-resistant housing along with a quick installation process. The FML1530R is UL and C-UL certified.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 76.5 to 113A (CC167.0)
- PANDUIT Lug Compression Connector, 2/0 AWG (LCD2/0-00-X)
- FLEX-STRUT End Cap Type A For FS-500 Channel (FS-5935 E/G)
- NVENT HOFFMAN Thermoelectric Condensate Manager, 3.25x7.44x2.50, Lt Gray, Steel (TEC200WCMSS4)
- AC WORKS 30A 250V L6-30P Power Input Inlet UL and C-UL Listed (ASINL630P)
- AC WORKS 30A 250V L6-30R Flanged Outlet UL and C-UL Listed (ASOUL630R)
- AC WORKS 20A, 250V, NEMA L6-20R Flush Mounting Locking Industrial Grade Receptacle (FML620R)
- AC WORKS 20A, 480V, NEMA L8-20R Flush Mount Locking Industrial Grade Receptacle (FML820R)
- AC WORKS 20A 125/250V L14-20P Power Input Inlet UL and C-UL listed (ASINL1420P)
- AC WORKS 30A, 480V, 3-Phase NEMA L16-30R Flush Mount Locking Industrial Grade Receptacle (FML1630R)
- AC WORKS 20A 125/250V NEMA L10-20R Flush Mount Locking Industrial Grade Receptacle (FML1020R)
- Ac Works Locking Devices