Shop All Locking Receptacles
Ac Works
30A 250V L6-30P Power Input Inlet UL and C-UL Listed
Mfr # ASINL630P
Zoro # G110113048
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L6-30P
- Voltage 250V
- Amps 30 A
- Color Black
- Weight (Lbs.) 0.5 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ac Works
- MFR # ASINL630P
- Zoro # G110113048
- UPC # 819145022910
- Country of Origin Taiwan, Province of China
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L6-30P |
Voltage | 250V |
Amps | 30 A |
Color | Black |
Weight (Lbs.) | 0.5 lb |
Standards | cULus |
Material | PVC |
Male/Female | Male |
Wattage | 7500W |
Description
This AC WORKS brand NEMA L6-30P inlet wiring device is a heavy-duty power input connection device. It is used for an industrial and commercial grade flange inlet. This L6-30 inlet works with 10 AWG American Wire Gauge copper wire and is commonly used for industrial equipment.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DWYER INSTRUMENTS Mini Adjustable Pressure Switch, Pr Sw 15 In Wtr (MDA-011-T)
- SOUTH MAIN HARDWARE 18-in Black UV Resistant 120-lb. Heavy Duty Nylon Ties 100PK (220206)
- LEGRAND End Feed, Ivory, NM2000, Ends (NM2010A)
- ADI PRO 8in WIRE TIES 50 LB NAT, 100PK (0E-WT850N)
- AC WORKS 30A 3-Phase 250V L15-30R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1530R)
- AC WORKS 50 Amp 125/250 Volt Power Input Inlet (CS6375)
- AC WORKS 30A, 480V, 3-Phase NEMA L16-30R Flush Mount Locking Industrial Grade Receptacle (FML1630R)
- AC WORKS 30-Amp 125-Volt L5-30P Power Input Inlet UL and C-UL Listed (ASINL530P)
- AC WORKS NEMA L6-15R 15A 250V Flush Mount Locking Industrial Grade Receptacle (FML615R)
- AC WORKS California Standard 50A 480V 3-Phase Locking Receptacle (CS8169)
- HUBBELL WIRING DEVICE-KELLEMS Locking Devices, Twist-Lock®, Industrial, Flanged Inlet, 20A 3-Phase Wye 277/480V AC, 4-Pole 5-Wire Grounding, L22-20P, Screw Terminal, White (HBL2525)
- Ac Works Locking Devices