Shop All Locking Receptacles
Ac Works
30A 125V L5-30R Flanged Outlet UL and C-UL Listed
Mfr # ASOUL530R
Zoro # G410113069
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Configuration NEMA L5-30R
- Voltage 125V
- Amps 30 A
- Color Black
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # ASOUL530R
- Zoro # G410113069
- UPC # 819145023054
- Country of Origin Taiwan, Province of China
- Category Locking Receptacles
Details
NEMA Configuration | NEMA L5-30R |
Voltage | 125V |
Amps | 30 A |
Color | Black |
Material | PVC |
Standards | cULus |
Weight (Lbs.) | 0.4 lb |
Wattage | 3750W |
Male/Female | Female |
Description
This AC WORKS brand NEMA L5-30R wiring device is a heavy-duty power outlet. It is used for an industrial and commercial grade flange outlet. This outlet works with 10 American Wire Gauge copper wire and is commonly used for residential, commercial, and industrial power.
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Switch, 1-Pole, 120/277V, 15A, Brown (HBL1201)
- ABB Wiring Duct Cover, Flushed Mount, Gray (TYD4CPG6)
- EATON Push Button operator, 30 mm, Green (HT8AAG)
- HONEYWELL Limit Switch, Coil Spring, Wobble Stick, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RN18)
- AC WORKS 30A 250V L6-30R Flanged Outlet UL and C-UL Listed (ASOUL630R)
- AC WORKS NEMA L5-15R 15A 125V Flush Mount Locking Industrial Grade Receptacle (FML515R)
- AC WORKS 20A 3-Phase 250V L15-20R Flush Mount Locking Industrial Grade Receptacle UL CUL (FML1520R)
- AC WORKS 20A 125/250V L14-20P Power Input Inlet UL and C-UL listed (ASINL1420P)
- AC WORKS 20A, 125V, NEMA L5-20R Flush Mount Locking Industrial Grade Receptacle (FML520R)
- AC WORKS 20A 277V L7-20P Power Input Inlet UL and C-UL Listed with Weather Cover (ASINL720P-FC)
- ZORO SELECT Locking Receptacle, Black, 480VAC, 5 HP, 20A (71620FR)
- Ac Works Locking Devices