Shop All Single Straight Blade Receptacles
Ac Works
30A 125/250V L14-30R Flanged Outlet UL and C-UL Listed
Mfr # ASOUL1430R
Zoro # G810113102
product price: $30.25
/ea
$30.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps - Plugs and Receptacles 30 A
- Voltage - Plugs and Receptacles 125/250V
- Color - Plugs and Receptacles Black
- Weight 0.4 lb
- Material PVC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ac Works
- MFR # ASOUL1430R
- Zoro # G810113102
- UPC # 819145023092
- Country of Origin Taiwan, Province of China
- Category Single Straight Blade Receptacles
Details
Amps - Plugs and Receptacles | 30 A |
Voltage - Plugs and Receptacles | 125/250V |
Color - Plugs and Receptacles | Black |
Weight | 0.4 lb |
Material | PVC |
Standards | cULus |
NEMA Configuration | NEMA L14-30R |
Wattage | 7500W |
Male/Female | Female |
Description
This AC WORKS brand NEMA L14-30R wiring device is a heavy-duty power outlet. It is used for an industrial and commercial grade flange outlet. This outlet works with 10 AWG American Wire Gauge copper wire and is commonly used for residential, commercial, and industrial power.
Documents & Resources
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Time Delay Relay, 24VAC/DC, 10A, DPDT (24EP32)
- EATON BUSSMANN Automotive Fuse, ATC Series, 40A, 32V DC, Non-Indicating (ATC-40)
- EATON Toggle Switch, SPDT, 10A @ 250V, Screw (7509K5)
- EATON WIRING DEVICES COMMERCIAL SPECIFICATION GRADE DUPLEX RECEPTACLE (WRBR20B)
- AC WORKS 20A 125V NEMA 5-20P Flanged Power Input Inlet with Weather Cover (ASIN520P-WC)
- AC WORKS 15A 125 Volt NEMA 5-15P Flanged Power Input Inlet (ASIN515P)
- AC WORKS 15 Amp 125 Volt NEMA 5-15P Flanged Power Input Inlet with Covers (ASIN515P-WC)
- AC WORKS 20A 125V NEMA 5-20P Flanged Power Input Inlet (ASIN520P)
- AC WORKS 15 Amp 250 Volt NEMA 6-15P Flanged Power Input Inlet with Covers (ASIN615P-WC)
- AC WORKS 3-Phase 20A 250V L15-20R Flanged Outlet UL and C-UL Listed (ASOUL1520R)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Gray (IG8362GYSA)
- Ac Works Single Straight Blade Receptacles